Skip Content

 
Bronze Safety Relief Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bronze Safety Relief Valve


Technical Specs

  • Item Safety Relief Valve 
  • Outlet Type FNPT 
Body Material
Please Select
Inlet Type
Please Select
Inlet Size
Please Select
Outlet Size
Please Select
Factory Set Pressure
Please Select
Pressure Range
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • APOLLO 
Select items to compare View Compare
37 Products
Compare /
Product #
Mfr.
Model #
Body Material
Inlet Type
Inlet Size
Outlet Size
Factory Set Pressure
Pressure Range
Price
Qty
Please use Qty box to add item(s) to cart.
1060420
Bronze
FNPT
3/4"
3/4"
100 psi
15 to 160 psi

$97.35 / each

Enter location to check availability
Catalog Page #  3617 

Price $97.35 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 100 psi
  • Pressure Range 15 to 160 psi
1060425
Bronze
FNPT
3/4"
3/4"
125 psi
15 to 160 psi

$97.35 / each

Enter location to check availability
Catalog Page #  3617 

Price $97.35 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 125 psi
  • Pressure Range 15 to 160 psi
1060434
Bronze
FNPT
3/4"
3/4"
150 psi
15 to 160 psi

$97.35 / each

Enter location to check availability
Catalog Page #  3617 

Price $97.35 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 150 psi
  • Pressure Range 15 to 160 psi
1060405
Bronze
FNPT
3/4"
3/4"
30 psi
15 to 160 psi

$97.35 / each

Enter location to check availability
Catalog Page #  3617 

Price $97.35 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 30 psi
  • Pressure Range 15 to 160 psi
1060410
Bronze
FNPT
3/4"
3/4"
50 psi
15 to 160 psi

$97.35 / each

Enter location to check availability
Catalog Page #  3617 

Price $97.35 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 50 psi
  • Pressure Range 15 to 160 psi
1060415
Bronze
FNPT
3/4"
3/4"
75 psi
15 to 160 psi

$97.35 / each

Enter location to check availability
Catalog Page #  3617 

Price $97.35 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 75 psi
  • Pressure Range 15 to 160 psi
1060520
Bronze
FNPT
1"
1"
100 psi
15 to 160 psi

$173.75 / each

Enter location to check availability
Catalog Page #  3617 

Price $173.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 100 psi
  • Pressure Range 15 to 160 psi
1060525
Bronze
FNPT
1"
1"
125 psi
15 to 160 psi

$173.75 / each

Enter location to check availability
Catalog Page #  3617 

Price $173.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 125 psi
  • Pressure Range 15 to 160 psi
1060534
Bronze
FNPT
1"
1"
150 psi
15 to 160 psi

$173.75 / each

Enter location to check availability
Catalog Page #  3617 

Price $173.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 150 psi
  • Pressure Range 15 to 160 psi
1060505
Bronze
FNPT
1"
1"
30 psi
15 to 160 psi

$173.75 / each

Enter location to check availability
Catalog Page #  3617 

Price $173.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 30 psi
  • Pressure Range 15 to 160 psi
1060510
Bronze
FNPT
1"
1"
50 psi
15 to 160 psi

$187.50 / each

Enter location to check availability
Catalog Page #  3617 

Price $187.50 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 50 psi
  • Pressure Range 15 to 160 psi
1060515
Bronze
FNPT
1"
1"
75 psi
15 to 160 psi

$173.75 / each

Enter location to check availability
Catalog Page #  3617 

Price $173.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 75 psi
  • Pressure Range 15 to 160 psi
1060620
Bronze
FNPT
1-1/4"
1-1/4"
100 psi
15 to 160 psi

$238.75 / each

Enter location to check availability
Catalog Page #  3617 

Price $238.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/4"
  • Factory Set Pressure 100 psi
  • Pressure Range 15 to 160 psi
1060625
Bronze
FNPT
1-1/4"
1-1/4"
125 psi
15 to 160 psi

$238.75 / each

Enter location to check availability
Catalog Page #  3617 

Price $238.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/4"
  • Factory Set Pressure 125 psi
  • Pressure Range 15 to 160 psi
1060634
Bronze
FNPT
1-1/4"
1-1/4"
150 psi
15 to 160 psi

$238.75 / each

Enter location to check availability
Catalog Page #  3617 

Price $238.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/4"
  • Factory Set Pressure 150 psi
  • Pressure Range 15 to 160 psi
1060605
Bronze
FNPT
1-1/4"
1-1/4"
30 psi
15 to 160 psi

$238.75 / each

Enter location to check availability
Catalog Page #  3617 

Price $238.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/4"
  • Factory Set Pressure 30 psi
  • Pressure Range 15 to 160 psi
1060610
Bronze
FNPT
1-1/4"
1-1/4"
50 psi
15 to 160 psi

$238.75 / each

Enter location to check availability
Catalog Page #  3617 

Price $238.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/4"
  • Factory Set Pressure 50 psi
  • Pressure Range 15 to 160 psi
1060615
Bronze
FNPT
1-1/4"
1-1/4"
75 psi
15 to 160 psi

$238.75 / each

Enter location to check availability
Catalog Page #  3617 

Price $238.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/4"
  • Factory Set Pressure 75 psi
  • Pressure Range 15 to 160 psi
1060720
Bronze
FNPT
1-1/2"
1-1/2"
100 psi
15 to 160 psi

$275.50 / each

Enter location to check availability
Catalog Page #  3617 

Price $275.50 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/2"
  • Outlet Size 1-1/2"
  • Factory Set Pressure 100 psi
  • Pressure Range 15 to 160 psi
1060725
Bronze
FNPT
1-1/2"
1-1/2"
125 psi
15 to 160 psi

$275.50 / each

Enter location to check availability
Catalog Page #  3617 

Price $275.50 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/2"
  • Outlet Size 1-1/2"
  • Factory Set Pressure 125 psi
  • Pressure Range 15 to 160 psi
1060734
Bronze
FNPT
1-1/2"
1-1/2"
150 psi
15 to 160 psi

$275.50 / each

Enter location to check availability
Catalog Page #  3617 

Price $275.50 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/2"
  • Outlet Size 1-1/2"
  • Factory Set Pressure 150 psi
  • Pressure Range 15 to 160 psi
1060705
Bronze
FNPT
1-1/2"
1-1/2"
30 psi
15 to 160 psi

$275.50 / each

Enter location to check availability
Catalog Page #  3617 

Price $275.50 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/2"
  • Outlet Size 1-1/2"
  • Factory Set Pressure 30 psi
  • Pressure Range 15 to 160 psi
1060710
Bronze
FNPT
1-1/2"
1-1/2"
50 psi
15 to 160 psi

$275.50 / each

Enter location to check availability
Catalog Page #  3617 

Price $275.50 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/2"
  • Outlet Size 1-1/2"
  • Factory Set Pressure 50 psi
  • Pressure Range 15 to 160 psi
1060715
Bronze
FNPT
1-1/2"
1-1/2"
75 psi
15 to 160 psi

$275.50 / each

Enter location to check availability
Catalog Page #  3617 

Price $275.50 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/2"
  • Outlet Size 1-1/2"
  • Factory Set Pressure 75 psi
  • Pressure Range 15 to 160 psi
1060820
Bronze
FNPT
2"
2"
100 psi
15 to 160 psi

$358.00 / each

Enter location to check availability
Catalog Page #  3617 

Price $358.00 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 2"
  • Outlet Size 2"
  • Factory Set Pressure 100 psi
  • Pressure Range 15 to 160 psi
1060825
Bronze
FNPT
2"
2"
125 psi
15 to 160 psi

$358.00 / each

Enter location to check availability
Catalog Page #  3617 

Price $358.00 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 2"
  • Outlet Size 2"
  • Factory Set Pressure 125 psi
  • Pressure Range 15 to 160 psi
1060834
Bronze
FNPT
2"
2"
150 psi
15 to 160 psi

$358.00 / each

Enter location to check availability
Catalog Page #  3617 

Price $358.00 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 2"
  • Outlet Size 2"
  • Factory Set Pressure 150 psi
  • Pressure Range 15 to 160 psi
1060805
Bronze
FNPT
2"
2"
30 psi
15 to 160 psi

$358.00 / each

Enter location to check availability
Catalog Page #  3617 

Price $358.00 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 2"
  • Outlet Size 2"
  • Factory Set Pressure 30 psi
  • Pressure Range 15 to 160 psi
1060810
Bronze
FNPT
2"
2"
50 psi
15 to 160 psi

$358.00 / each

Enter location to check availability
Catalog Page #  3617 

Price $358.00 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 2"
  • Outlet Size 2"
  • Factory Set Pressure 50 psi
  • Pressure Range 15 to 160 psi
1060815
Bronze
FNPT
2"
2"
75 psi
15 to 160 psi

$358.00 / each

Enter location to check availability
Catalog Page #  3617 

Price $358.00 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 2"
  • Outlet Size 2"
  • Factory Set Pressure 75 psi
  • Pressure Range 15 to 160 psi
511DCBKMAA0150
Bronze
MNPT
1/2"
1"
150 psi
15 to 250 psi

$263.75 / each

Enter location to check availability
Catalog Page #  3618 

Price $263.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 1"
  • Factory Set Pressure 150 psi
  • Pressure Range 15 to 250 psi
511FFBKMAA0150
Bronze
MNPT
1-1/4"
1-1/2"
150 psi
15 to 250 psi

$381.00 / each

Enter location to check availability
Catalog Page #  3618 

Price $381.00 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/2"
  • Factory Set Pressure 150 psi
  • Pressure Range 15 to 250 psi
511GGBKMAA0150
Bronze
MNPT
1-1/2"
2"
150 psi
15 to 250 psi

$469.50 / each

Enter location to check availability
Catalog Page #  3618 

Price $469.50 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/2"
  • Outlet Size 2"
  • Factory Set Pressure 150 psi
  • Pressure Range 15 to 250 psi
511HHBKMAA0150
Bronze
MNPT
2"
2-1/2"
150 psi
15 to 250 psi

$782.00 / each

Enter location to check availability
Catalog Page #  3618 

Price $782.00 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 2"
  • Outlet Size 2-1/2"
  • Factory Set Pressure 150 psi
  • Pressure Range 15 to 250 psi
1420508
Cast Bronze
MNPT
2"
2"
15 psi
5 to 15 psi

$211.00 / each

Enter location to check availability
Catalog Page #  3617 

Price $211.00 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 2"
  • Outlet Size 2"
  • Factory Set Pressure 15 psi
  • Pressure Range 5 to 15 psi
1420608
Cast Bronze
MNPT
2-1/2"
2-1/2"
15 psi
5 to 15 psi

$387.75 / each

Enter location to check availability
Catalog Page #  3617 

Price $387.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 2-1/2"
  • Outlet Size 2-1/2"
  • Factory Set Pressure 15 psi
  • Pressure Range 5 to 15 psi
1420708
Cast Bronze
MNPT
3"
3"
15 psi
5 to 15 psi

$478.75 / each

Enter location to check availability
Catalog Page #  3617 

Price $478.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3"
  • Outlet Size 3"
  • Factory Set Pressure 15 psi
  • Pressure Range 5 to 15 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More