Skip Content

 
Bronze Inline Gas Ball Valve, FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bronze Inline Gas Ball Valve, FNPT x FNPT

Technical Specs

  • Item Gas Ball Valve 
  • Body Material Bronze 
  • Valve Structure 2-Piece 
  • Body Style Inline 
  • Port Standard 
  • Connection Type FNPT x FNPT 
  • Max. Steam Pressure 150 psi WSP 
  • Seat Material RPTFE 
  • Ball Material Chrome-Plated Brass 
  • Temp. Range -20 Degrees to 450 Degrees F 
  • Handle Type Lever 
  • Handle Material Zinc-Plated Steel with Vinyl Grip 
Pipe Size
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • APOLLO 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
8010301
1/2"
600 psi CWP, 250 psi LP Gas

$21.22 / each

Enter location to check availability
Catalog Page #  3579 

Price $21.22 / each

Technical Specs

  • Item Gas Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP, 250 psi LP Gas
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
8010401
3/4"
600 psi CWP, 250 psi LP Gas

$32.45 / each

Enter location to check availability
Catalog Page #  3579 

Price $32.45 / each

Technical Specs

  • Item Gas Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP, 250 psi LP Gas
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
8010501
1"
600 psi CWP, 250 psi LP Gas

$46.65 / each

Enter location to check availability
Catalog Page #  3579 

Price $46.65 / each

Technical Specs

  • Item Gas Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP, 250 psi LP Gas
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
8010601
1-1/4"
600 psi CWP, 250 psi LP Gas

$73.40 / each

Enter location to check availability
Catalog Page #  3579 

Price $73.40 / each

Technical Specs

  • Item Gas Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP, 250 psi LP Gas
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
8010701
1-1/2"
600 psi CWP, 250 psi LP Gas

$98.15 / each

Enter location to check availability
Catalog Page #  3579 

Price $98.15 / each

Technical Specs

  • Item Gas Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP, 250 psi LP Gas
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
8010801
2"
600 psi CWP, 250 psi LP Gas

$108.20 / each

Enter location to check availability
Catalog Page #  3579 

Price $108.20 / each

Technical Specs

  • Item Gas Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP, 250 psi LP Gas
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
8010901
2-1/2"
600 psi CWP

$380.25 / each

Enter location to check availability
Catalog Page #  3579 

Price $380.25 / each

Technical Specs

  • Item Gas Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2-1/2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
8010001
3"
600 psi CWP, 250 psi LP Gas

$515.00 / each

Enter location to check availability
Catalog Page #  3579 

Price $515.00 / each

Technical Specs

  • Item Gas Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP, 250 psi LP Gas
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More