Skip Content

 
Bronze Inline Ball Valve, Solder x Solder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bronze Inline Ball Valve, Solder x Solder

Technical Specs

  • Item Ball Valve 
  • Body Material Bronze 
  • Body Style Inline 
  • Connection Type Sweat x Sweat 
  • Max. Pressure 600 psi CWP 
  • Max. Steam Pressure 150 psi WSP 
  • Stem Type Blowout Proof 
Valve Structure
Please Select
Pipe Size
Please Select
Port
Please Select
Seat Material
Please Select
Ball Material
Please Select
Temp. Range
Please Select
Handle Type
Please Select
Handle Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • APOLLO 
Select items to compare View Compare
32 Products
Compare /
Item #
Mfr.
Model #
Valve Structure
Pipe Size
Port
Seat Material
Ball Material
Temp. Range
Handle Type
Handle Material
Price
Qty
Please use Qty box to add item(s) to cart.
77C20227
2-Piece
3/8"
Full
MPTFE
Brass
Up to 500 Degrees F
Locking Lever
Stainless Steel

$7.55 / each

Enter location to check availability
Catalog Page #  3578 

Clearance Price $7.55 / each

Price $22.98 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/8"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material MPTFE
  • Ball Material Brass
  • Temp. Range Up to 500 Degrees F
  • Handle Type Locking Lever
  • Handle Material Stainless Steel
  • Stem Type Blowout Proof
77C20201
2-Piece
3/8"
Full
MPTFE
Chrome-Plated Brass
Up to 500 Degrees F
Lever
Zinc-Plated Steel with Vinyl Grip

$16.84 / each

Enter location to check availability
Catalog Page #  3578 

Clearance Price $16.84 / each

Price $17.95 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/8"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material MPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range Up to 500 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
77C20301
2-Piece
1/2"
Full
MPTFE
Chrome-Plated Brass
Up to 500 Degrees F
Lever
Zinc-Plated Steel with Vinyl Grip

$17.34 / each

Enter location to check availability
Catalog Page #  3578 

Clearance Price $17.34 / each

Price $18.48 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material MPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range Up to 500 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
77C20327
2-Piece
1/2"
Full
MPTFE
Chrome-Plated Brass
Up to 500 Degrees F
Locking Lever
Zinc-Plated Steel with Vinyl Grip

$7.55 / each

Enter location to check availability
Catalog Page #  3578 

Clearance Price $7.55 / each

Price $21.71 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material MPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range Up to 500 Degrees F
  • Handle Type Locking Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
7020301
2-Piece
1/2"
Full
RPTFE
Chrome-Plated Bronze
-14 Degrees to 157 Degrees F
Lever
Steel

$13.49 / each

Enter location to check availability
Catalog Page #  3577 

Price $13.49 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Bronze
  • Temp. Range -14 Degrees to 157 Degrees F
  • Handle Type Lever
  • Handle Material Steel
  • Stem Type Blowout Proof
77C20401
2-Piece
3/4"
Full
MPTFE
Chrome-Plated Brass
Up to 500 Degrees F
Lever
Zinc-Plated Steel with Vinyl Grip

$26.22 / each

Enter location to check availability
Catalog Page #  3578 

Clearance Price $26.22 / each

Price $27.60 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material MPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range Up to 500 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
77C20427
2-Piece
3/4"
Full
MPTFE
Chrome-Plated Brass
Up to 500 Degrees F
Locking Lever
Zinc-Plated Steel with Vinyl Grip

$30.31 / each

Enter location to check availability
Catalog Page #  3578 

Clearance Price $30.31 / each

Price $31.90 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material MPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range Up to 500 Degrees F
  • Handle Type Locking Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
7720401
2-Piece
3/4"
Full
RPTFE
Chrome-Plated Bronze
Up to 500 Degrees F
Lever
Zinc-Plated Steel with Vinyl Grip

$38.60 / each

Enter location to check availability
Catalog Page #  3578 

Price $38.60 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Bronze
  • Temp. Range Up to 500 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
7020401
2-Piece
3/4"
Standard
RPTFE
Chrome-Plated Bronze
-14 Degrees to 157 Degrees F
Lever
Steel

$21.92 / each

Enter location to check availability
Catalog Page #  3577 

Price $21.92 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Standard
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Bronze
  • Temp. Range -14 Degrees to 157 Degrees F
  • Handle Type Lever
  • Handle Material Steel
  • Stem Type Blowout Proof
77C20501
2-Piece
1"
Full
MPTFE
Chrome-Plated Brass
Up to 500 Degrees F
Lever
Zinc-Plated Steel with Vinyl Grip

$33.96 / each

Enter location to check availability
Catalog Page #  3578 

Clearance Price $33.96 / each

Price $35.75 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material MPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range Up to 500 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
77C20527
2-Piece
1"
Full
MPTFE
Chrome-Plated Brass
Up to 500 Degrees F
Locking Lever
Zinc-Plated Steel with Vinyl Grip

$13.89 / each

Enter location to check availability
Catalog Page #  3578 

Clearance Price $13.89 / each

Price $40.15 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material MPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range Up to 500 Degrees F
  • Handle Type Locking Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
7720501
2-Piece
1"
Full
RPTFE
Chrome-Plated Bronze
Up to 500 Degrees F
Lever
Plated Steel

$59.10 / each

Enter location to check availability
Catalog Page #  3578 

Price $59.10 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Bronze
  • Temp. Range Up to 500 Degrees F
  • Handle Type Lever
  • Handle Material Plated Steel
  • Stem Type Blowout Proof
7020501
2-Piece
1"
Standard
RPTFE
Chrome-Plated Bronze
-14 Degrees to 157 Degrees F
Lever
Steel

$30.50 / each

Enter location to check availability
Catalog Page #  3577 

Price $30.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Standard
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Bronze
  • Temp. Range -14 Degrees to 157 Degrees F
  • Handle Type Lever
  • Handle Material Steel
  • Stem Type Blowout Proof
77C20627
2-Piece
1-1/4"
Full
MPTFE
Brass
Up to 500 Degrees F
Locking Lever
Stainless Steel

$90.95 / each

Enter location to check availability
Catalog Page #  3578 

Price $90.95 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material MPTFE
  • Ball Material Brass
  • Temp. Range Up to 500 Degrees F
  • Handle Type Locking Lever
  • Handle Material Stainless Steel
  • Stem Type Blowout Proof
77C20601
2-Piece
1-1/4"
Full
MPTFE
Chrome-Plated Brass
Up to 500 Degrees F
Lever
Zinc-Plated Steel with Vinyl Grip

$26.02 / each

Enter location to check availability
Catalog Page #  3578 

Clearance Price $26.02 / each

Price $86.05 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material MPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range Up to 500 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
7720601
2-Piece
1-1/4"
Full
RPTFE
Chrome-Plated Bronze
Up to 500 Degrees F
Lever
Plated Steel

$67.00 / each

Enter location to check availability
Catalog Page #  3578 

Price $67.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Bronze
  • Temp. Range Up to 500 Degrees F
  • Handle Type Lever
  • Handle Material Plated Steel
  • Stem Type Blowout Proof
7020601
2-Piece
1-1/4"
Standard
RPTFE
Chrome-Plated Bronze
-14 Degrees to 157 Degrees F
Lever
Steel

$47.70 / each

Enter location to check availability
Catalog Page #  3577 

Price $47.70 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Standard
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Bronze
  • Temp. Range -14 Degrees to 157 Degrees F
  • Handle Type Lever
  • Handle Material Steel
  • Stem Type Blowout Proof
77C20701
2-Piece
1-1/2"
Full
MPTFE
Chrome-Plated Brass
Up to 500 Degrees F
Lever
Zinc-Plated Steel with Vinyl Grip

$95.57 / each

Enter location to check availability
Catalog Page #  3578 

Clearance Price $95.57 / each

Price $101.90 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material MPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range Up to 500 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
77C20727
2-Piece
1-1/2"
Full
MPTFE
Chrome-Plated Brass
Up to 500 Degrees F
Locking Lever
Zinc-Plated Steel with Vinyl Grip

$38.00 / each

Enter location to check availability
Catalog Page #  3578 

Clearance Price $38.00 / each

Price $109.85 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material MPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range Up to 500 Degrees F
  • Handle Type Locking Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
7720701
2-Piece
1-1/2"
Full
RPTFE
Chrome-Plated Bronze
Up to 500 Degrees F
Lever
Plated Steel

$86.45 / each

Enter location to check availability
Catalog Page #  3578 

Price $86.45 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Bronze
  • Temp. Range Up to 500 Degrees F
  • Handle Type Lever
  • Handle Material Plated Steel
  • Stem Type Blowout Proof
7020701
2-Piece
1-1/2"
Standard
RPTFE
Chrome-Plated Bronze
-14 Degrees to 157 Degrees F
Lever
Steel

$66.05 / each

Enter location to check availability
Catalog Page #  3577 

Price $66.05 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Standard
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Bronze
  • Temp. Range -14 Degrees to 157 Degrees F
  • Handle Type Lever
  • Handle Material Steel
  • Stem Type Blowout Proof
77C20801
2-Piece
2"
Full
MPTFE
Chrome-Plated Brass
Up to 500 Degrees F
Lever
Zinc-Plated Steel with Vinyl Grip

$59.47 / each

Enter location to check availability
Catalog Page #  3578 

Clearance Price $59.47 / each

Price $186.75 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material MPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range Up to 500 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
77C20827
2-Piece
2"
Full
MPTFE
Chrome-Plated Brass
Up to 500 Degrees F
Locking Lever
Zinc-Plated Steel with Vinyl Grip

$62.26 / each

Enter location to check availability
Catalog Page #  3578 

Clearance Price $62.26 / each

Price $193.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material MPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range Up to 500 Degrees F
  • Handle Type Locking Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
7720801
2-Piece
2"
Full
RPTFE
Chrome-Plated Bronze
Up to 500 Degrees F
Lever
Plated Steel

$172.00 / each

Enter location to check availability
Catalog Page #  3578 

Price $172.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Bronze
  • Temp. Range Up to 500 Degrees F
  • Handle Type Lever
  • Handle Material Plated Steel
  • Stem Type Blowout Proof
7020801
2-Piece
2"
Standard
RPTFE
Chrome-Plated Bronze
-14 Degrees to 157 Degrees F
Lever
Steel

$82.45 / each

Enter location to check availability
Catalog Page #  3577 

Price $82.45 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Standard
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Bronze
  • Temp. Range -14 Degrees to 157 Degrees F
  • Handle Type Lever
  • Handle Material Steel
  • Stem Type Blowout Proof
8220201
3-Piece
3/8"
Full
RPTFE
Chrome-Plated Bronze
-20 Degrees to 450 Degrees F
Lever
Zinc-Plated Steel with Vinyl Grip

$48.55 / each

Enter location to check availability
Catalog Page #  3579 

Price $48.55 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 3-Piece
  • Body Style Inline
  • Pipe Size 3/8"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Bronze
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
8220301
3-Piece
1/2"
Full
RPTFE
Chrome-Plated Bronze
-20 Degrees to 450 Degrees F
Lever
Zinc-Plated Steel with Vinyl Grip

$60.75 / each

Enter location to check availability
Catalog Page #  3579 

Price $60.75 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 3-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Bronze
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
8220401
3-Piece
3/4"
Full
RPTFE
Chrome-Plated Bronze
-20 Degrees to 450 Degrees F
Lever
Zinc-Plated Steel with Vinyl Grip

$72.70 / each

Enter location to check availability
Catalog Page #  3579 

Price $72.70 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 3-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Bronze
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
8220501
3-Piece
1"
Full
RPTFE
Chrome-Plated Bronze
-20 Degrees to 450 Degrees F
Lever
Zinc-Plated Steel with Vinyl Grip

$103.70 / each

Enter location to check availability
Catalog Page #  3579 

Price $103.70 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 3-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Bronze
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
8220601
3-Piece
1-1/4"
Full
RPTFE
Chrome-Plated Bronze
-20 Degrees to 450 Degrees F
Lever
Zinc-Plated Steel with Vinyl Grip

$155.00 / each

Enter location to check availability
Catalog Page #  3579 

Price $155.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 3-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Bronze
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
8220701
3-Piece
1-1/2"
Full
RPTFE
Chrome-Plated Bronze
-20 Degrees to 450 Degrees F
Lever
Zinc-Plated Steel with Vinyl Grip

$181.50 / each

Enter location to check availability
Catalog Page #  3579 

Price $181.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 3-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Bronze
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
8220801
3-Piece
2"
Full
RPTFE
Chrome-Plated Bronze
-20 Degrees to 450 Degrees F
Lever
Zinc-Plated Steel with Vinyl Grip

$311.00 / each

Enter location to check availability
Catalog Page #  3579 

Price $311.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 3-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Bronze
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms