Skip Content

 
Bronze Inline Ball Valve, Press x Press close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bronze Inline Ball Valve, Press x Press


Technical Specs

  • Sub-Category Bronze Ball Valves 
  • Item Ball Valve 
  • Body Material Bronze 
  • Valve Structure 2-Piece 
  • Body Style Inline 
  • Port Full 
  • Connection Type Press x Press 
  • Max. Pressure 200 psi WOG 
  • Seat Material PTFE 
  • Ball Material Brass 
  • Temp. Range 0 Degrees to 200 Degrees F 
Pipe Size
Please Select
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • APOLLO 
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
77W10301
1/2"

$31.20 / each

Enter location to check availability
Catalog Page #  3487 

Price $31.20 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 200 psi WOG
  • Seat Material PTFE
  • Ball Material Brass
  • Temp. Range 0 Degrees to 200 Degrees F
77W10401
3/4"

$40.15 / each

Enter location to check availability
Catalog Page #  3487 

Price $40.15 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 200 psi WOG
  • Seat Material PTFE
  • Ball Material Brass
  • Temp. Range 0 Degrees to 200 Degrees F
77W10501
1"

$44.45 / each

Enter location to check availability
Catalog Page #  3487 

Price $44.45 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 200 psi WOG
  • Seat Material PTFE
  • Ball Material Brass
  • Temp. Range 0 Degrees to 200 Degrees F
77W10601
1-1/4"
1-1/4"

$91.50 / each

Enter location to check availability
Catalog Page #  3487 

Price $91.50 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Tube Size 1-1/4"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 200 psi WOG
  • Seat Material PTFE
  • Ball Material Brass
  • Temp. Range 0 Degrees to 200 Degrees F
77W10701
1-1/2"
1-1/2"

$110.45 / each

Enter location to check availability
Catalog Page #  3487 

Price $110.45 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Tube Size 1-1/2"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 200 psi WOG
  • Seat Material PTFE
  • Ball Material Brass
  • Temp. Range 0 Degrees to 200 Degrees F
77W10801
2"
2"

$212.50 / each

Enter location to check availability
Catalog Page #  3487 

Price $212.50 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Tube Size 2"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 200 psi WOG
  • Seat Material PTFE
  • Ball Material Brass
  • Temp. Range 0 Degrees to 200 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More