Skip Content

 
Bronze Inline Ball Valve, FNPT x MNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bronze Inline Ball Valve, FNPT x MNPT

Technical Specs

  • Item Ball Valve 
  • Body Material Bronze 
  • Valve Structure 2-Piece 
  • Body Style Inline 
  • Port Standard 
  • Connection Type FNPT x MNPT 
  • Max. Pressure 600 psi CWP 
  • Max. Steam Pressure 150 psi WSP 
  • Seat Material RPTFE 
  • Ball Material Brass 
  • Temp. Range -14 Degrees to 157 Degrees F 
  • Handle Type Lever 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • APOLLO 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
7080101
1/4"

$22.59 / each

Enter location to check availability
Catalog Page #  3577 

Price $22.59 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/4"
  • Port Standard
  • Connection Type FNPT x MNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Brass
  • Temp. Range -14 Degrees to 157 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
  • Stem Type Blowout Proof
7080201
3/8"

$22.88 / each

Enter location to check availability
Catalog Page #  3577 

Price $22.88 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/8"
  • Port Standard
  • Connection Type FNPT x MNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Brass
  • Temp. Range -14 Degrees to 157 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
  • Stem Type Blowout Proof
7080301
1/2"

$22.59 / each

Enter location to check availability
Catalog Page #  3577 

Price $22.59 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Standard
  • Connection Type FNPT x MNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Brass
  • Temp. Range -14 Degrees to 157 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
  • Stem Type Blowout Proof
7080401
3/4"

$37.00 / each

Enter location to check availability
Catalog Page #  3577 

Price $37.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Standard
  • Connection Type FNPT x MNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Brass
  • Temp. Range -14 Degrees to 157 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
  • Stem Type Blowout Proof
7080501
1"

$52.95 / each

Enter location to check availability
Catalog Page #  3577 

Price $52.95 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Standard
  • Connection Type FNPT x MNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Brass
  • Temp. Range -14 Degrees to 157 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
  • Stem Type Blowout Proof
7080601
1-1/4"

$82.85 / each

Enter location to check availability
Catalog Page #  3577 

Price $82.85 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Standard
  • Connection Type FNPT x MNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Brass
  • Temp. Range -14 Degrees to 157 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
  • Stem Type Blowout Proof
7080701
1-1/2"

$104.85 / each

Enter location to check availability
Catalog Page #  3577 

Price $104.85 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Standard
  • Connection Type FNPT x MNPT
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Brass
  • Temp. Range -14 Degrees to 157 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel
  • Stem Type Blowout Proof
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More