Skip Content

 
Bronze Inline Ball Valve, FNPT X Hose Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bronze Inline Ball Valve, FNPT X Hose Cap


Technical Specs

  • Sub-Category Bronze Ball Valves 
  • Item Ball Valve 
  • Body Material Bronze 
  • Valve Structure 2-Piece 
  • Body Style Inline 
  • Port Standard 
  • Connection Type FNPT X Hose Cap 
  • Max. Pressure 450 psi WOG 
  • Seat Material RPTFE 
  • Ball Material Chrome-Plated Brass 
  • Temp. Range -20 Degrees to 450 Degrees F 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • APOLLO 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
70103HC
1/2" x 3/4"

$28.25 / each

Enter location to check availability
Catalog Page #  NA

Price $28.25 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2" x 3/4"
  • Port Standard
  • Connection Type FNPT X Hose Cap
  • Max. Pressure 450 psi WOG
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
70104HC
3/4"

$39.65 / each

Enter location to check availability
Catalog Page #  NA

Price $39.65 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Standard
  • Connection Type FNPT X Hose Cap
  • Max. Pressure 450 psi WOG
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More