Skip Content

 
Bronze Inline Ball Valve, FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bronze Inline Ball Valve, FNPT x FNPT


Technical Specs

  • Sub-Category Bronze Ball Valves 
  • Item Ball Valve 
  • Body Material Bronze 
  • Valve Structure 2-Piece 
  • Body Style Inline 
  • Connection Type FNPT x FNPT 
  • Max. Pressure 600 psi WOG 
Pipe Size
Please Select
Port
Please Select
Max. Steam Pressure
Please Select
Seat Material
Please Select
Ball Material
Please Select
Temp. Range
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Port
Max. Steam Pressure
Seat Material
Ball Material
Temp. Range
Price
Qty
Please use Qty box to add item(s) to cart.
77C10427
3/4"
Full
150 psi WSP
MPTFE
Chrome-Plated Brass, ASTM B16
Up to 500 Degrees F

$32.85 / each

Enter location to check availability
Catalog Page #  3578 

Price $32.85 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material MPTFE
  • Ball Material Chrome-Plated Brass, ASTM B16
  • Temp. Range Up to 500 Degrees F
7010701
1-1/2"
Standard
150 psi SWP
PTFE
Chrome-Plated Bronze
-14 Degrees to 157 Degrees F

$61.30 / each

Enter location to check availability
Catalog Page #  3577 

Price $61.30 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi SWP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Bronze
  • Temp. Range -14 Degrees to 157 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More