Skip Content

 
Bronze 3-Way Ball Valve, FNPT x FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bronze 3-Way Ball Valve, FNPT x FNPT x FNPT

Technical Specs

  • Item Ball Valve 
  • Body Material Bronze 
  • Valve Structure 2-Piece 
  • Body Style 3-Way 
  • Port Standard L 
  • Connection Type FNPT x FNPT x FNPT 
  • Max. Pressure 400 psi CWP 
  • Seat Material RPTFE 
  • Ball Material Chrome-Plated Brass 
  • Temp. Range -20 Degrees to 450 Degrees F 
  • Handle Type Lever 
  • Handle Material Zinc-Plated Steel with Vinyl Grip 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • APOLLO 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
7060101
1/4"

$31.90 / each

Enter location to check availability
Catalog Page #  3579 

Price $31.90 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style 3-Way
  • Pipe Size 1/4"
  • Port Standard L
  • Connection Type FNPT x FNPT x FNPT
  • Max. Pressure 400 psi CWP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
7060201
3/8"

$31.50 / each

Enter location to check availability
Catalog Page #  3579 

Price $31.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style 3-Way
  • Pipe Size 3/8"
  • Port Standard L
  • Connection Type FNPT x FNPT x FNPT
  • Max. Pressure 400 psi CWP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
7060301
1/2"

$31.90 / each

Enter location to check availability
Catalog Page #  3579 

Price $31.90 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style 3-Way
  • Pipe Size 1/2"
  • Port Standard L
  • Connection Type FNPT x FNPT x FNPT
  • Max. Pressure 400 psi CWP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
7060401
3/4"

$44.05 / each

Enter location to check availability
Catalog Page #  3579 

Price $44.05 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style 3-Way
  • Pipe Size 3/4"
  • Port Standard L
  • Connection Type FNPT x FNPT x FNPT
  • Max. Pressure 400 psi CWP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
7060501
1"

$56.00 / each

Enter location to check availability
Catalog Page #  3579 

Price $56.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style 3-Way
  • Pipe Size 1"
  • Port Standard L
  • Connection Type FNPT x FNPT x FNPT
  • Max. Pressure 400 psi CWP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
7060601
1-1/4"

$91.95 / each

Enter location to check availability
Catalog Page #  3579 

Price $91.95 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style 3-Way
  • Pipe Size 1-1/4"
  • Port Standard L
  • Connection Type FNPT x FNPT x FNPT
  • Max. Pressure 400 psi CWP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
7060701
1-1/2"

$104.85 / each

Enter location to check availability
Catalog Page #  3579 

Price $104.85 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style 3-Way
  • Pipe Size 1-1/2"
  • Port Standard L
  • Connection Type FNPT x FNPT x FNPT
  • Max. Pressure 400 psi CWP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
7060801
2"

$143.10 / each

Enter location to check availability
Catalog Page #  3579 

Price $143.10 / each

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style 3-Way
  • Pipe Size 2"
  • Port Standard L
  • Connection Type FNPT x FNPT x FNPT
  • Max. Pressure 400 psi CWP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • Handle Type Lever
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Stem Type Blowout Proof
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More