Skip Content

 
Brass Inline Ball Valve, Solder x Solder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Brass Inline Ball Valve, Solder x Solder

Technical Specs

  • Item Ball Valve 
  • Body Material Brass 
  • Valve Structure 2-Piece 
  • Body Style Inline 
  • Port Full 
  • Connection Type Sweat x Sweat 
  • Seat Material PTFE 
  • Ball Material Chrome-Plated Brass 
  • Temp. Range 0 Degrees to 400 Degrees F 
  • Handle Type Lever 
  • Handle Material Steel with Corrosion Resistant Plating 
  • Stem Type Blowout Proof 
Pipe Size
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • APOLLO 
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
94A20301
1/2"
600 psi CWP

$12.18 / each

Enter location to check availability
Catalog Page #  3574 

Price $12.18 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Lever
  • Handle Material Steel with Corrosion Resistant Plating
  • Stem Type Blowout Proof
94A20401
3/4"
600 psi CWP

$19.47 / each

Enter location to check availability
Catalog Page #  3574 

Price $19.47 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Lever
  • Handle Material Steel with Corrosion Resistant Plating
  • Stem Type Blowout Proof
94A20501
1"
600 psi CWP

$29.60 / each

Enter location to check availability
Catalog Page #  3574 

Price $29.60 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Lever
  • Handle Material Steel with Corrosion Resistant Plating
  • Stem Type Blowout Proof
94A20601
1-1/4"
600 psi CWP

$49.35 / each

Enter location to check availability
Catalog Page #  3574 

Price $49.35 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Lever
  • Handle Material Steel with Corrosion Resistant Plating
  • Stem Type Blowout Proof
94A20701
1-1/2"
600 psi CWP

$52.50 / each

Enter location to check availability
Catalog Page #  3574 

Price $52.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Lever
  • Handle Material Steel with Corrosion Resistant Plating
  • Stem Type Blowout Proof
94A20801
2"
600 psi CWP

$85.65 / each

Enter location to check availability
Catalog Page #  3574 

Price $85.65 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi CWP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Lever
  • Handle Material Steel with Corrosion Resistant Plating
  • Stem Type Blowout Proof
94A20901
2-1/2"
400 psi CWP

$190.25 / each

Enter location to check availability
Catalog Page #  3574 

Price $190.25 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2-1/2"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 400 psi CWP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Lever
  • Handle Material Steel with Corrosion Resistant Plating
  • Stem Type Blowout Proof
94A20001
3"
400 psi CWP

$240.25 / each

Enter location to check availability
Catalog Page #  3574 

Price $240.25 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 400 psi CWP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Lever
  • Handle Material Steel with Corrosion Resistant Plating
  • Stem Type Blowout Proof
94A20A01
4"
400 psi CWP

$364.00 / each

Enter location to check availability
Catalog Page #  3574 

Price $364.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 4"
  • Port Full
  • Connection Type Sweat x Sweat
  • Max. Pressure 400 psi CWP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Lever
  • Handle Material Steel with Corrosion Resistant Plating
  • Stem Type Blowout Proof
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More