Skip Content

 
Brass Inline Ball Valve, FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Brass Inline Ball Valve, FNPT x FNPT

Technical Specs

  • Item Ball Valve 
  • Body Material Brass 
  • Valve Structure 2-Piece 
  • Body Style Inline 
  • Port Full 
  • Connection Type FNPT x FNPT 
  • Seat Material PTFE 
  • Ball Material Chrome-Plated Brass 
  • Temp. Range 0 Degrees to 400 Degrees F 
  • Handle Type Lever 
  • Handle Material Steel with Corrosion Resistant Plating 
  • Stem Type Blowout Proof 
Pipe Size
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
94A10101
1/4"
600 psi CWP

$12.08 / each

Enter location to check availability
Catalog Page #  3574 

Price $12.08 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Lever
  • Handle Material Steel with Corrosion Resistant Plating
  • Stem Type Blowout Proof
94A10201
3/8"
600 psi CWP

$12.79 / each

Enter location to check availability
Catalog Page #  3574 

Price $12.79 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/8"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Lever
  • Handle Material Steel with Corrosion Resistant Plating
  • Stem Type Blowout Proof
94A10301
1/2"
600 psi CWP

$13.25 / each

Enter location to check availability
Catalog Page #  3574 

Price $13.25 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Lever
  • Handle Material Steel with Corrosion Resistant Plating
  • Stem Type Blowout Proof
94A10401
3/4"
600 psi CWP

$20.59 / each

Enter location to check availability
Catalog Page #  3574 

Price $20.59 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Lever
  • Handle Material Steel with Corrosion Resistant Plating
  • Stem Type Blowout Proof
94A10501
1"
600 psi CWP

$32.15 / each

Enter location to check availability
Catalog Page #  3574 

Price $32.15 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Lever
  • Handle Material Steel with Corrosion Resistant Plating
  • Stem Type Blowout Proof
94A10601
1-1/4"
600 psi CWP

$49.75 / each

Enter location to check availability
Catalog Page #  3574 

Price $49.75 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Lever
  • Handle Material Steel with Corrosion Resistant Plating
  • Stem Type Blowout Proof
94A10701
1-1/2"
600 psi CWP

$55.50 / each

Enter location to check availability
Catalog Page #  3574 

Price $55.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Lever
  • Handle Material Steel with Corrosion Resistant Plating
  • Stem Type Blowout Proof
94A10801
2"
600 psi CWP

$88.40 / each

Enter location to check availability
Catalog Page #  3574 

Price $88.40 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Lever
  • Handle Material Steel with Corrosion Resistant Plating
  • Stem Type Blowout Proof
94A10901
2-1/2"
400 psi CWP

$222.00 / each

Enter location to check availability
Catalog Page #  3574 

Price $222.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2-1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 400 psi CWP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Lever
  • Handle Material Steel with Corrosion Resistant Plating
  • Stem Type Blowout Proof
94A10001
3"
400 psi CWP

$301.50 / each

Enter location to check availability
Catalog Page #  3574 

Price $301.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 400 psi CWP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Lever
  • Handle Material Steel with Corrosion Resistant Plating
  • Stem Type Blowout Proof
94A10A01
4"
400 psi CWP

$407.25 / each

Enter location to check availability
Catalog Page #  3574 

Price $407.25 / each

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 400 psi CWP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 0 Degrees to 400 Degrees F
  • Handle Type Lever
  • Handle Material Steel with Corrosion Resistant Plating
  • Stem Type Blowout Proof
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More