Skip Content

Bronze Ball Valve,Inline,FNPT,3/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bronze Ball Valve, Inline, FNPT, 3/4 In

Price $76.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FXZ9
  • Mfr. Model # 75-104-41
  • UNSPSC # 40141607
  • Catalog Page # 3579
  • Shipping Weight 2.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bronze Ball Valves with Auto Drain

• Max. pressure: 600 psi WOG, 150 psi WSP
Standard-port valves have 2-pc. B584 bronze body with B16 brass retainer and RPTFE reinforced seats. Blowoutproof stem design with adjustable packing gland and automatic drain. Handle is zinc-plated steel. FNPT connections.
Meet MSS SP-110 standards.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Port Standard
  • Connection Type FNPT x FNPT
  • Pipe Size 3/4"
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range 50 Degrees to 200 Degrees F
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Handle Type Pad Locking Lever
  • Seal Material PTFE
  • Stem Type Blowout Proof
  • Stem Material B16 Brass
  • Features May be Padlocked Open or Closed and includes Auto-Drain
  • Compliance MSS SP-110
  • Standards MSS SP-110
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.