Skip Content

Brass Ball Valve,Inline,FNPT,1-1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Brass Ball Valve, Inline, FNPT, 1-1/2 In

APOLLO

Price: $54.95 / each

Please sign in or register to access lists

  • Item # 1CKD5
  • Mfr. Model # 94A10701
  • UNSPSC # 40141607
  • Catalog Page # 4002
  • Shipping Weight 2.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemBall Valve
  • Body MaterialBrass
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size1-1/2"
  • Max. Pressure600 psi CWP
  • PortFull
  • Temp. Range0 Degrees to 400 Degrees F
  • Handle MaterialSteel with Corrosion Resistant Plating
  • Handle TypeLever
  • Seat MaterialPTFE
  • Stem TypeBlowout Proof
  • Stem MaterialBrass
  • Ball MaterialChrome-Plated Brass
  • ComplianceMSS SP-110
  • StandardsUL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.