Skip Content

 
Ball Cone Spring Check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ball Cone Spring Check Valve

Technical Specs

  • Item Ball Cone Spring Check Valve 
  • Connection Type FNPT 
  • Seat Material RPTFE 
  • Cracking Pressure 0.5 psi 
Sub-Category
Please Select
Material of Construction
Please Select
Size
Please Select
Length
Please Select
Width
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • APOLLO 
Select items to compare View Compare
18 Products
Compare /
Item #
Mfr.
Model #
Sub-Category
Material of Construction
Size
Length
Width
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
6110101
Bronze
Bronze
1/4"
2-1/16"
2-1/16"
1-1/8"

$36.95 / each

Enter location to check availability
Catalog Page #  3624 

Price $36.95 / each

Technical Specs

  • Sub-Category Bronze
  • Item Ball Cone Spring Check Valve
  • Material of Construction Bronze
  • Size 1/4"
  • Connection Type FNPT
  • Length 2-1/16"
  • Width 2-1/16"
  • Overall Height 1-1/8"
  • Seat Material RPTFE
  • Cracking Pressure 0.5 psi
6110201
Bronze
Bronze
3/8"
2-1/8"
2-1/8"
1-1/8"

$36.95 / each

Enter location to check availability
Catalog Page #  3624 

Price $36.95 / each

Technical Specs

  • Sub-Category Bronze
  • Item Ball Cone Spring Check Valve
  • Material of Construction Bronze
  • Size 3/8"
  • Connection Type FNPT
  • Length 2-1/8"
  • Width 2-1/8"
  • Overall Height 1-1/8"
  • Seat Material RPTFE
  • Cracking Pressure 0.5 psi
6110301
Bronze
Bronze
1/2"
2-5/16"
2-5/16"
1-1/8"

$36.95 / each

Enter location to check availability
Catalog Page #  3624 

Price $36.95 / each

Technical Specs

  • Sub-Category Bronze
  • Item Ball Cone Spring Check Valve
  • Material of Construction Bronze
  • Size 1/2"
  • Connection Type FNPT
  • Length 2-5/16"
  • Width 2-5/16"
  • Overall Height 1-1/8"
  • Seat Material RPTFE
  • Cracking Pressure 0.5 psi
6110401
Bronze
Bronze
3/4"
2-7/8"
2-7/8"
1-5/8"

$50.75 / each

Enter location to check availability
Catalog Page #  3624 

Price $50.75 / each

Technical Specs

  • Sub-Category Bronze
  • Item Ball Cone Spring Check Valve
  • Material of Construction Bronze
  • Size 3/4"
  • Connection Type FNPT
  • Length 2-7/8"
  • Width 2-7/8"
  • Overall Height 1-5/8"
  • Seat Material RPTFE
  • Cracking Pressure 0.5 psi
6110501
Bronze
Bronze
1"
3-1/2"
3-1/2"
1-3/4"

$67.55 / each

Enter location to check availability
Catalog Page #  3624 

Price $67.55 / each

Technical Specs

  • Sub-Category Bronze
  • Item Ball Cone Spring Check Valve
  • Material of Construction Bronze
  • Size 1"
  • Connection Type FNPT
  • Length 3-1/2"
  • Width 3-1/2"
  • Overall Height 1-3/4"
  • Seat Material RPTFE
  • Cracking Pressure 0.5 psi
6110601
Bronze
Bronze
1-1/4"
4-3/16"
4-3/16"
2-1/8"

$122.40 / each

Enter location to check availability
Catalog Page #  3624 

Price $122.40 / each

Technical Specs

  • Sub-Category Bronze
  • Item Ball Cone Spring Check Valve
  • Material of Construction Bronze
  • Size 1-1/4"
  • Connection Type FNPT
  • Length 4-3/16"
  • Width 4-3/16"
  • Overall Height 2-1/8"
  • Seat Material RPTFE
  • Cracking Pressure 0.5 psi
6110701
Bronze
Bronze
1-1/2"
4-15/16"
4-15/16"
2-1/2"

$157.50 / each

Enter location to check availability
Catalog Page #  3624 

Price $157.50 / each

Technical Specs

  • Sub-Category Bronze
  • Item Ball Cone Spring Check Valve
  • Material of Construction Bronze
  • Size 1-1/2"
  • Connection Type FNPT
  • Length 4-15/16"
  • Width 4-15/16"
  • Overall Height 2-1/2"
  • Seat Material RPTFE
  • Cracking Pressure 0.5 psi
6110801
Bronze
Bronze
2"
6"
6"
3"

$250.50 / each

Enter location to check availability
Catalog Page #  3624 

Price $250.50 / each

Technical Specs

  • Sub-Category Bronze
  • Item Ball Cone Spring Check Valve
  • Material of Construction Bronze
  • Size 2"
  • Connection Type FNPT
  • Length 6"
  • Width 6"
  • Overall Height 3"
  • Seat Material RPTFE
  • Cracking Pressure 0.5 psi
6110901
Bronze
Bronze
2-1/2"
7"
7"
3-1/2"

$525.50 / each

Enter location to check availability
Catalog Page #  3624 

Price $525.50 / each

Technical Specs

  • Sub-Category Bronze
  • Item Ball Cone Spring Check Valve
  • Material of Construction Bronze
  • Size 2-1/2"
  • Connection Type FNPT
  • Length 7"
  • Width 7"
  • Overall Height 3-1/2"
  • Seat Material RPTFE
  • Cracking Pressure 0.5 psi
6110001
Bronze
Bronze
3"
8-1/8"
8-1/8"
4-1/8"

$784.00 / each

Enter location to check availability
Catalog Page #  3624 

Price $784.00 / each

Technical Specs

  • Sub-Category Bronze
  • Item Ball Cone Spring Check Valve
  • Material of Construction Bronze
  • Size 3"
  • Connection Type FNPT
  • Length 8-1/8"
  • Width 8-1/8"
  • Overall Height 4-1/8"
  • Seat Material RPTFE
  • Cracking Pressure 0.5 psi
6210101
Stainless Steel
Stainless Steel
1/4"
2-1/16"
2-1/16"
1-1/8"

$88.05 / each

Enter location to check availability
Catalog Page #  3624 

Price $88.05 / each

Technical Specs

  • Sub-Category Stainless Steel
  • Item Ball Cone Spring Check Valve
  • Material of Construction Stainless Steel
  • Size 1/4"
  • Connection Type FNPT
  • Length 2-1/16"
  • Width 2-1/16"
  • Overall Height 1-1/8"
  • Seat Material RPTFE
  • Cracking Pressure 0.5 psi
6210201
Stainless Steel
Stainless Steel
3/8"
2-1/8"
2-1/8"
1-1/8"

$90.10 / each

Enter location to check availability
Catalog Page #  3624 

Price $90.10 / each

Technical Specs

  • Sub-Category Stainless Steel
  • Item Ball Cone Spring Check Valve
  • Material of Construction Stainless Steel
  • Size 3/8"
  • Connection Type FNPT
  • Length 2-1/8"
  • Width 2-1/8"
  • Overall Height 1-1/8"
  • Seat Material RPTFE
  • Cracking Pressure 0.5 psi
6210301
Stainless Steel
Stainless Steel
1/2"
2-5/16"
2-5/16"
1-1/8"

$99.30 / each

Enter location to check availability
Catalog Page #  3624 

Price $99.30 / each

Technical Specs

  • Sub-Category Stainless Steel
  • Item Ball Cone Spring Check Valve
  • Material of Construction Stainless Steel
  • Size 1/2"
  • Connection Type FNPT
  • Length 2-5/16"
  • Width 2-5/16"
  • Overall Height 1-1/8"
  • Seat Material RPTFE
  • Cracking Pressure 0.5 psi
6210401
Stainless Steel
Stainless Steel
3/4"
2-7/8"
2-7/8"
1-3/8"

$165.50 / each

Enter location to check availability
Catalog Page #  3624 

Price $165.50 / each

Technical Specs

  • Sub-Category Stainless Steel
  • Item Ball Cone Spring Check Valve
  • Material of Construction Stainless Steel
  • Size 3/4"
  • Connection Type FNPT
  • Length 2-7/8"
  • Width 2-7/8"
  • Overall Height 1-3/8"
  • Seat Material RPTFE
  • Cracking Pressure 0.5 psi
6210501
Stainless Steel
Stainless Steel
1"
3-1/2"
3-1/2"
1-3/4"

$198.25 / each

Enter location to check availability
Catalog Page #  3624 

Price $198.25 / each

Technical Specs

  • Sub-Category Stainless Steel
  • Item Ball Cone Spring Check Valve
  • Material of Construction Stainless Steel
  • Size 1"
  • Connection Type FNPT
  • Length 3-1/2"
  • Width 3-1/2"
  • Overall Height 1-3/4"
  • Seat Material RPTFE
  • Cracking Pressure 0.5 psi
6210601
Stainless Steel
Stainless Steel
1-1/4"
4-3/16"
4-1/16"
2-1/8"

$297.00 / each

Enter location to check availability
Catalog Page #  3624 

Price $297.00 / each

Technical Specs

  • Sub-Category Stainless Steel
  • Item Ball Cone Spring Check Valve
  • Material of Construction Stainless Steel
  • Size 1-1/4"
  • Connection Type FNPT
  • Length 4-3/16"
  • Width 4-1/16"
  • Overall Height 2-1/8"
  • Seat Material RPTFE
  • Cracking Pressure 0.5 psi
6210701
Stainless Steel
Stainless Steel
1-1/2"
4-15/16"
4-15/16"
2-1/2"

$424.50 / each

Enter location to check availability
Catalog Page #  3624 

Price $424.50 / each

Technical Specs

  • Sub-Category Stainless Steel
  • Item Ball Cone Spring Check Valve
  • Material of Construction Stainless Steel
  • Size 1-1/2"
  • Connection Type FNPT
  • Length 4-15/16"
  • Width 4-15/16"
  • Overall Height 2-1/2"
  • Seat Material RPTFE
  • Cracking Pressure 0.5 psi
6210801
Stainless Steel
Stainless Steel
2"
6"
6"
3"

$724.00 / each

Enter location to check availability
Catalog Page #  3624 

Price $724.00 / each

Technical Specs

  • Sub-Category Stainless Steel
  • Item Ball Cone Spring Check Valve
  • Material of Construction Stainless Steel
  • Size 2"
  • Connection Type FNPT
  • Length 6"
  • Width 6"
  • Overall Height 3"
  • Seat Material RPTFE
  • Cracking Pressure 0.5 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms