Skip Content

 
Air Cock, MNPT x FNPT Hexagon Shoulder, Lever Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Air Cock, MNPT x FNPT Hexagon Shoulder, Lever Handle


Technical Specs

  • Item Air Cock 
  • Connection Type MNPT x FNPT Hexagon Shoulder 
  • Hose Inside Dia. None 
  • Handle Type Lever 
  • Body Material Brass 
Pipe Size
Please Select
Max. Pressure
Please Select
Bottom Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • APOLLO 
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Max. Pressure
Bottom Type
Price
Qty
Please use Qty box to add item(s) to cart.
4152004
1/8"
200 psig
Nut

$17.77 / each

Enter location to check availability
Catalog Page #  NA

Price $17.77 / each

Technical Specs

  • Item Air Cock
  • Connection Type MNPT x FNPT Hexagon Shoulder
  • Pipe Size 1/8"
  • Hose Inside Dia. None
  • Max. Pressure 200 psig
  • Handle Type Lever
  • Bottom Type Nut
  • Body Material Brass
4147004
1/8"
200 psig
Spring

$18.13 / each

Enter location to check availability
Catalog Page #  3644 

Price $18.13 / each

Technical Specs

  • Item Air Cock
  • Connection Type MNPT x FNPT Hexagon Shoulder
  • Pipe Size 1/8"
  • Hose Inside Dia. None
  • Max. Pressure 200 psig
  • Handle Type Lever
  • Bottom Type Spring
  • Body Material Brass
4149001
1/8"
80 psig
Nut

$13.45 / each

Enter location to check availability
Catalog Page #  NA

Price $13.45 / each

Technical Specs

  • Item Air Cock
  • Connection Type MNPT x FNPT Hexagon Shoulder
  • Pipe Size 1/8"
  • Hose Inside Dia. None
  • Max. Pressure 80 psig
  • Handle Type Lever
  • Bottom Type Nut
  • Body Material Brass
4153004
1/4"
200 psig
Nut

$17.08 / each

Enter location to check availability
Catalog Page #  3644 

Price $17.08 / each

Technical Specs

  • Item Air Cock
  • Connection Type MNPT x FNPT Hexagon Shoulder
  • Pipe Size 1/4"
  • Hose Inside Dia. None
  • Max. Pressure 200 psig
  • Handle Type Lever
  • Bottom Type Nut
  • Body Material Brass
4153001
1/4"
80 psig
Spring

$15.39 / each

Enter location to check availability
Catalog Page #  3644 

Price $15.39 / each

Technical Specs

  • Item Air Cock
  • Connection Type MNPT x FNPT Hexagon Shoulder
  • Pipe Size 1/4"
  • Hose Inside Dia. None
  • Max. Pressure 80 psig
  • Handle Type Lever
  • Bottom Type Spring
  • Body Material Brass
4154004
3/8"
200 psig
Nut

$24.05 / each

Enter location to check availability
Catalog Page #  NA

Price $24.05 / each

Technical Specs

  • Item Air Cock
  • Connection Type MNPT x FNPT Hexagon Shoulder
  • Pipe Size 3/8"
  • Hose Inside Dia. None
  • Max. Pressure 200 psig
  • Handle Type Lever
  • Bottom Type Nut
  • Body Material Brass
4154001
3/8"
80 psig
Spring

$21.54 / each

Enter location to check availability
Catalog Page #  NA

Price $21.54 / each

Technical Specs

  • Item Air Cock
  • Connection Type MNPT x FNPT Hexagon Shoulder
  • Pipe Size 3/8"
  • Hose Inside Dia. None
  • Max. Pressure 80 psig
  • Handle Type Lever
  • Bottom Type Spring
  • Body Material Brass
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More