Skip Content

 
Air Cock, MNPT Hexagon Shoulder x Barb, Lever Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Air Cock, MNPT Hexagon Shoulder x Barb, Lever Handle

Technical Specs

  • Item Air Cock 
  • Connection Type MNPT Hexagon Shoulder x Barb 
  • Hose Inside Dia. 3/8" to 7/16" 
  • Max. Pressure 25 psig 
  • Handle Type Lever 
  • Bottom Type Spring 
  • Body Material Brass 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • APOLLO 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
4410101
1/8"

$26.15 / each

Enter location to check availability
Catalog Page #  3644 

Price $26.15 / each

Technical Specs

  • Item Air Cock
  • Connection Type MNPT Hexagon Shoulder x Barb
  • Pipe Size 1/8"
  • Hose Inside Dia. 3/8" to 7/16"
  • Max. Pressure 25 psig
  • Handle Type Lever
  • Bottom Type Spring
  • Body Material Brass
4410105
1/8"

$31.95 / each

Enter location to check availability
Catalog Page #  3644 

Price $31.95 / each

Technical Specs

  • Item Air Cock
  • Connection Type MNPT Hexagon Shoulder x Barb
  • Pipe Size 1/8"
  • Hose Inside Dia. 3/8" to 7/16"
  • Max. Pressure 25 psig
  • Handle Type Lever
  • Bottom Type Spring
  • Body Material Brass
4410201
1/4"

$28.50 / each

Enter location to check availability
Catalog Page #  3644 

Price $28.50 / each

Technical Specs

  • Item Air Cock
  • Connection Type MNPT Hexagon Shoulder x Barb
  • Pipe Size 1/4"
  • Hose Inside Dia. 3/8" to 7/16"
  • Max. Pressure 25 psig
  • Handle Type Lever
  • Bottom Type Spring
  • Body Material Brass
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More