Skip Content

Cast Bronze, Adjustable Relief Valve MNPT Inlet Type, FNPT Outlet Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cast Bronze, Adjustable Relief Valve MNPT Inlet Type, FNPT Outlet Type

Price $70.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EEX4
  • Mfr. Model # 1650101
  • UNSPSC # 40141606
  • Catalog Page # 4052
  • Shipping Weight 0.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAdjustable Relief Valve
  • Body MaterialCast Bronze
  • Inlet TypeMNPT
  • Outlet TypeFNPT
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Factory Set Pressure60 psi
  • Pressure Range50 to 250 psi
  • Disc MaterialNitrile
  • Overall Height4-1/8"
  • ApplicationAgricultural Sprayers and Simple Commercial or Industrial Pressurized Systems
  • Seat MaterialNitrile
  • Spring MaterialStainless Steel
  • Temp. Range0 Degrees to 200 Degrees F
  • Test LeverNo
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Details

General-Purpose Relief Valves

• Max. temp.: 200°F
Cast bronze construction with stainless steel springs. MNPT x FNPT connections.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

can this be used on diesel fuel.

Field of Industry:: HVAC&R
Product used for:: pressure relief for diesel fuel transfer.
Years purchasing from Grainger:: 30+
3 years ago
by
Read all my Q&A
 
Please wait while more information about Will86 is loaded.
Additional information about Will86 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No, this relief valve is not designed for flammable products.
3 years ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:38:14.743-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3EEX4, prod, sort_default
1 of 1
  • 2015-09-03T19:38:14.745-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3EEX4, prod, sort_default
1 of 1