Skip Content

 
316 Stainless Steel Inline Ball Valve, FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

316 Stainless Steel Inline Ball Valve, FNPT x FNPT

APOLLO


Technical Specs

  • Sub-CategoryStainless Steel Ball Valves 
  • ItemBall Valve 
  • Body Material316 Stainless Steel 
  • Valve Structure2-Piece 
  • Body StyleInline 
  • Connection TypeFNPT x FNPT 
  • Max. Pressure2000 psi WOG 
  • Max. Steam Pressure150 psi WSP 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Price:$60-$70 
Pipe Size
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
7610127A
1/4"

$68.10 / each

SS Ball Valve,FNPT,1/4 In
Catalog Page #  4009 

Price: $68.10 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size1/4"
  • Max. Pressure2000 psi WOG
  • Max. Steam Pressure150 psi WSP
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
7610227A
3/8"

$69.40 / each

SS Ball Valve,FNPT,3/8 In
Catalog Page #  4009 

Price: $69.40 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size3/8"
  • Max. Pressure2000 psi WOG
  • Max. Steam Pressure150 psi WSP
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
7610327A
1/2"

$66.10 / each

SS Ball Valve,FNPT,1/2 In
Catalog Page #  4009 

Price: $66.10 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure2-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size1/2"
  • Max. Pressure2000 psi WOG
  • Max. Steam Pressure150 psi WSP
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant