Skip Content

Hex Head Cap Screw 5/16"-18, 2" Length under Head, Stainless Steel 18-8 (304), Plain Finish, PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hex Head Cap Screw 5/16"-18, 2" Length under Head, Stainless Steel 18-8 (304), Plain Finish, PK5

Price $42.50 / pkg. of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NA56
  • Mfr. Model # CCLDZGZZZAAZZMC
  • UNSPSC # 31161501
  • Catalog Page # N/A
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The hex head cap screw is a common fastener in construction and machine assembly. The screw head is designed to fit ratchet or spanner torque wrenches for tightening to exact specifications. As an alternative to welds or rivets, cap screw fasteners offer easy disassembly for repairs and maintenance.

These screws are manufactured with 18-8 stainless steel, which helps them resist rust and corrosion. They are recommended for prolonged outdoor use and exposure to salt spray and chemical fumes.

Each screw also features a vibration-resistant, silicone O-ring under the head to seal out air, water, lubricants, and liquid and gas contaminants.

View More

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hex
  • Dia./Thread Size 5/16"-18
  • Material Stainless Steel
  • Material Grade 18-8 (304)
  • Finish Plain
  • Thread Type UNC (Coarse)
  • Length 2"
  • Thread Length 7/8"
  • Head Height 13/64"
  • Head Width 37/64"
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Seal Type O-Ring
  • Seal Material Silicone Rubber
  • Temp. Range -160 Degrees to 500 Degrees F
  • Tensile Strength 70,000 psi
  • Rockwell Hardness B70
  • Meets/Exceeds ROHS Compliant
  • Min. Thread Length 7/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.