Skip Content

 
Torx Power Bit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Torx Power Bit

APEX


Technical Specs

  • Shank Size1/4" 
Select items to compareView Compare
19 Products
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
49-TX-10-5PK

$31.25 / pkg. of 5

Torx Power Bit,T10,1-15/16 In,PK 5
Catalog Page #  988 

Price: $31.25 / pkg. of 5

Technical Specs

  • Shank Size1/4"
    49-C-TX-10-5PK

    $61.45 / pkg. of 5

    Torx Power Bit,T10,6 In,PK 5
    Catalog Page #  988 

    Price: $61.45 / pkg. of 5

    Technical Specs

    • Shank Size1/4"
      49-TX-15-5PK

      $31.25 / pkg. of 5

      Torx Power Bit,T15,1-15/16 In,PK 5
      Catalog Page #  988 

      Price: $31.25 / pkg. of 5

      Technical Specs

      • Shank Size1/4"
        49-A-TX-15-5PK

        $36.20 / pkg. of 5

        Torx Power Bit,T15,2-3/4 In,PK 5
        Catalog Page #  988 

        Price: $36.20 / pkg. of 5

        Technical Specs

        • Shank Size1/4"
          49-B-TX-15-5PK

          $39.05 / pkg. of 5

          Torx Power Bit,T15,3-1/2 In,PK 5
          Catalog Page #  988 

          Price: $39.05 / pkg. of 5

          Technical Specs

          • Shank Size1/4"
            49-C-TX-15-5PK

            $61.45 / pkg. of 5

            Torx Power Bit,T15,6 In,PK 5
            Catalog Page #  988 

            Price: $61.45 / pkg. of 5

            Technical Specs

            • Shank Size1/4"
              49-TX-20-5PK

              $31.25 / pkg. of 5

              Torx Power Bit,T20,1-15/16 In,PK 5
              Catalog Page #  988 

              Price: $31.25 / pkg. of 5

              Technical Specs

              • Shank Size1/4"
                49-A-TX-20-5PK

                $36.20 / pkg. of 5

                Torx Power Bit,T20,2-3/4 In,PK 5
                Catalog Page #  988 

                Price: $36.20 / pkg. of 5

                Technical Specs

                • Shank Size1/4"
                  49-B-TX-20-5PK

                  $39.05 / pkg. of 5

                  Torx Power Bit,T20,3-1/2 In,PK 5
                  Catalog Page #  988 

                  Price: $39.05 / pkg. of 5

                  Technical Specs

                  • Shank Size1/4"
                    49-C-TX-20-5PK

                    $61.45 / pkg. of 5

                    Torx Power Bit,T20,6 In,PK 5
                    Catalog Page #  988 

                    Price: $61.45 / pkg. of 5

                    Technical Specs

                    • Shank Size1/4"
                      49-TX-25-5PK

                      $31.25 / pkg. of 5

                      Torx Power Bit,T25,1-15/16 In,PK 5
                      Catalog Page #  988 

                      Price: $31.25 / pkg. of 5

                      Technical Specs

                      • Shank Size1/4"
                        49-A-TX-25-5PK

                        $36.20 / pkg. of 5

                        Torx Power Bit,T25,2-3/4 In,PK 5
                        Catalog Page #  988 

                        Price: $36.20 / pkg. of 5

                        Technical Specs

                        • Shank Size1/4"
                          49-B-TX-25-5PK

                          $39.05 / pkg. of 5

                          Torx Power Bit,T25,3-1/2 In,PK 5
                          Catalog Page #  988 

                          Price: $39.05 / pkg. of 5

                          Technical Specs

                          • Shank Size1/4"
                            49-C-TX-25-5PK

                            $61.45 / pkg. of 5

                            Torx Power Bit,T25,6 In,PK 5
                            Catalog Page #  988 

                            Price: $61.45 / pkg. of 5

                            Technical Specs

                            • Shank Size1/4"
                              49-TX-27-5PK

                              $35.45 / pkg. of 5

                              Torx Power Bit,T27,1-15/16 In,PK 5
                              Catalog Page #  988 

                              Price: $35.45 / pkg. of 5

                              Technical Specs

                              • Shank Size1/4"
                                49-TX-30-5PK

                                $31.25 / pkg. of 5

                                Torx Power Bit,T30,1-15/16 In,PK 5
                                Catalog Page #  988 

                                Price: $31.25 / pkg. of 5

                                Technical Specs

                                • Shank Size1/4"
                                  49-TX-40-5PK

                                  $31.25 / pkg. of 5

                                  Torx Power Bit,T40,1-15/16 In,PK 5
                                  Catalog Page #  988 

                                  Price: $31.25 / pkg. of 5

                                  Technical Specs

                                  • Shank Size1/4"
                                    49-TX-07-5PK

                                    $55.85 / pkg. of 5

                                    Torx Power Bit,T7,1-15/16 In,PK 5
                                    Catalog Page #  988 

                                    Price: $55.85 / pkg. of 5

                                    Technical Specs

                                    • Shank Size1/4"
                                      49-TX-08-5PK

                                      $53.55 / pkg. of 5

                                      Torx Power Bit,T8,1-15/16 In,PK 5
                                      Catalog Page #  988 

                                      Price: $53.55 / pkg. of 5

                                      Technical Specs

                                      • Shank Size1/4"