Skip Content

Square Power Bit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Square Power Bit

APEX

Technical Specs

  • TypeSquare Recess 
  • Shank Size (In.)1/4 
Point Size
Please Select
Bit Length (In.)
Please Select
Item #Point SizeBit Length (In.)AvailabilityPrice Qty
5RDV2#21-15/16

Typically in Stock

$442.50 / pkg. of 250

5RDV1#21-15/16"

Typically in Stock

$9.54 / pkg. of 5

5RDV4#22-3/4

Typically in Stock

$193.50 / pkg. of 100

5RDV3#22-3/4

Typically in Stock

$10.96 / pkg. of 5

5RDV5#23-1/2

Typically in Stock

$15.31 / pkg. of 5

5RDV6#26

Typically in Stock

$22.48 / pkg. of 5

5RDV7#31-15/16"

Typically in Stock

$9.54 / pkg. of 5

Adding More Products