Skip Content

Slotted Power Bit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Slotted Power Bit

APEX

Brand:A APEX 
Type
Please Select
Point Size
Please Select
Shank Size (In.)
Please Select
Bit Length (In.)
Please Select
Item #TypePoint SizeShank Size (In.)Bit Length (In.)AvailabilityPrice Qty
6CYU4Slotted Insert5F-6R1/43-1/2

Typically in Stock

$36.05 / each

6CYU5Slotted Insert6F-8R1/43-1/2

Typically in Stock

$22.27 / each

6CYU6Slotted Insert8F-10R1/46-1/2

Typically in Stock

$20.52 / each

22PF61Slotted10F-12R1/41-15/16

Typically in Stock

$25.75 / pkg. of 5

22PG92Slotted10F-12R1/43

Typically in Stock

$43.05 / pkg. of 5

22PG83Slotted10F-12R1/44

Typically in Stock

$40.30 / pkg. of 5

22PH66Slotted12F-14R1/42-3/4

Typically in Stock

$72.10 / pkg. of 5

22PH88Slotted14F-16R1/41-15/16

Typically in Stock

$98.70 / pkg. of 5

22PF78Slotted2F-3R1/41-15/16

Typically in Stock

$21.12 / pkg. of 5

22PH27Slotted2F-3R1/44

Typically in Stock

$54.85 / pkg. of 5

22PG31Slotted3F-4R1/43

Typically in Stock

$29.55 / pkg. of 5

22PH30Slotted4F-5R1/46

Typically in Stock

$56.90 / pkg. of 5

22PF42Slotted5F-6R1/41-15/16

Typically in Stock

$25.75 / pkg. of 5

22PG12Slotted5F-6R1/43-1/2

Typically in Stock

$28.65 / pkg. of 5

22PG28Slotted5F-6R1/43-1/2

Typically in Stock

$28.65 / pkg. of 5

22PH19Slotted6F-7R1/4-241-1/2

Typically in Stock

$53.45 / pkg. of 5

22PG97Slotted6F-8R1/46

Typically in Stock

$45.90 / pkg. of 5

22PG30Slotted8F-10R1/42-3/4

Typically in Stock

$29.40 / pkg. of 5

22PJ11Slotted w/finder14F-16R1/44-1/8

Typically in Stock

$129.10 / pkg. of 5

22PJ19Slotted w/finder20F-22R7/164-1/8

Typically in Stock

$143.25 / pkg. of 5

22PJ25Slotted w/finder20F-22R7/164-1/8

Typically in Stock

$151.75 / pkg. of 5

22PH86Slotted w/finder2F-3R1/42-3/32

Typically in Stock

$95.95 / pkg. of 5

22PH56Slotted w/finder2F-3R1/42-3/32

Typically in Stock

$66.45 / pkg. of 5

22PH85Slotted w/finder3F-4R1/42-3/32

Typically in Stock

$95.95 / pkg. of 5

22PH76Slotted w/finder5F-6R1/43-3/4

Typically in Stock

$78.90 / pkg. of 5

22DG41Slotted w/finder5F-6R1/46-1/2

Typically in Stock

$66.50 / pkg. of 5

22PH82Slotted w/finder6F-8R1/42-5/32

Typically in Stock

$87.85 / pkg. of 5

22PH65Slotted w/finder6F-8R1/42-5/32

Typically in Stock

$71.35 / pkg. of 5

22PH49Slotted w/finder6F-8R1/46-1/2

Typically in Stock

$64.25 / pkg. of 5

22PH91Slotted w/finder6F-8R1/46-1/2

Typically in Stock

$102.40 / pkg. of 5

Adding More Products