Skip Content

Slotted Insert Bit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Slotted Insert Bit

APEX

Technical Specs

  • Shank Size (In.)1/4 
Brand:A APEX 
Type
Please Select
Point Size
Please Select
Bit Length (In.)
Please Select
Item #TypePoint SizeBit Length (In.)AvailabilityPrice Qty
22PG18limited clearance slotted4F-5R1-1/2

Typically in Stock

$27.85 / pkg. of 5

6CYU0Slotted Insert3F-4R1

Typically in Stock

$4.49 / each

6JJJ7Slotted Insert4F-5R3-1/2

Typically in Stock

$5.16 / each

6JJK2Slotted Insert5F-6R3-3/4

Typically in Stock

$12.32 / each

6CYU1Slotted Insert6F-8R1

Typically in Stock

$1.93 / each

6JJJ8Slotted Insert8F-10R3-1/2

Typically in Stock

$6.64 / each

6JJK4Slotted Insert8F-10R3-3/4

Typically in Stock

$13.34 / each

22PG76slotted12F-14R1-1/2

Typically in Stock

$41.30 / pkg. of 5

22PG87slotted14F-16R1-1/2

Typically in Stock

$41.30 / pkg. of 5

22PF24slotted8F-10R1

Typically in Stock

$17.15 / pkg. of 5

Adding More Products