Skip Content

Modular Kitchen Runner,Red,3ft. x 6ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Modular Kitchen Runner, Red, 3ft. x 6ft.

Price $159.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RPK4
  • Mfr. Model # T15S0036RD
  • UNSPSC # 52101511
  • Catalog Page # N/A
  • Catalog Group # F8521
  • Shipping Weight 36.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Interlocking Drainage Kitchen Runner
  • Color Red
  • Width 3 ft.
  • Length 6 ft.
  • Thickness 1/2"
  • Mat Surface Pattern Drainage Holes
  • Mat Surface Material Nitrile
  • Mat Backing Material Nitrile
  • Edges (4) Straight
  • Standards ASTM G21, ASTM C1028, ASTM D395, ASTM D575, ASTM D 1171, ASTM D3884, CPSC FF 1-70
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Size of Drainage Holes 0.750" dia.
  • Shape of Drainage Holes Octagon
  • Drainage Holes Per Sq. Ft. 246
  • Mat Ramp Material No Ramp
  • Antimicrobial Yes
  • Welding Safe Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.