Skip Content

Hexhead Insert Bit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hexhead Insert Bit

APEX

Technical Specs

  • Shank Size (In.)1/4 
Brand:A APEX 
Type
Please Select
Point Size
Please Select
Bit Length (In.)
Please Select
Item #TypePoint SizeBit Length (In.)AvailabilityPrice Qty
22PF50hex1/8"1

Typically in Stock

$20.34 / pkg. of 5

22PF54hex9/64"1

Typically in Stock

$20.34 / pkg. of 5

22PF94hex7/32"1-5/16

Typically in Stock

$20.34 / pkg. of 5

22PH55hex1/2"1

Typically in Stock

$65.80 / pkg. of 5

5RDU1Hex1/41-5/16

Typically in Stock

$16.67 / pkg. of 5

5RDT7Hex1/81

Typically in Stock

$15.95 / pkg. of 5

5RDT9Hex3/161-5/16

Typically in Stock

$16.67 / pkg. of 5

5RDT6Hex3/321

Typically in Stock

$15.95 / pkg. of 5

22PF76hex4mm1-5/16

Typically in Stock

$27.35 / pkg. of 5

5RDT8Hex5/321-5/16

Typically in Stock

$16.67 / pkg. of 5

5RDT4Hex5/641

Typically in Stock

$15.95 / pkg. of 5

5RDU0Hex7/321-5/16

Typically in Stock

$16.67 / pkg. of 5

5RDU2Hex7/641

Typically in Stock

$15.95 / pkg. of 5

5RDT5Hex9/641

Typically in Stock

$15.95 / pkg. of 5

Adding More Products