Skip Content

Hex Drive Socket Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hex Drive Socket Adapter

APEX

Technical Specs

  • Shank Size (In.)1/4 
Brand:A APEX 
Type
Please Select
Bit Length (In.)
Please Select
Item #TypeBit Length (In.)AvailabilityPrice Qty
22DG521/4 Female.875

Typically in Stock

$14.11 / each

22DG513/8 Male3.0

Typically in Stock

$64.15 / pkg. of 5

Adding More Products