Skip Content

Bit Holder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bit Holder

APEX

Brand:A APEX 
Type
Please Select
Point Size
Please Select
Shank Size (In.)
Please Select
Bit Length (In.)
Please Select
Item #TypePoint SizeShank Size (In.)Bit Length (In.)AvailabilityPrice Qty
22PF301/4" hex1/4"1/21-3/4

Typically in Stock

$12.38 / each

22PF451/4" hex1/4"1/41-3/4

Typically in Stock

$17.08 / each

22PG241/4" hex1/4"7/162-1/4

Typically in Stock

$27.50 / each

22PF22For 1/4" hex inserts1/4"1/41

Typically in Stock

$9.80 / each

22PF09For 1/4" hex inserts1/4"1/42-1/8

Typically in Stock

$6.98 / each

22PG26For 1/4" hex inserts1/4"1/42-31/32

Typically in Stock

$29.45 / each

22PG81For 1/4" hex inserts1/4"1/42-9/32"

Typically in Stock

$40.05 / each

22PG10For 1/4" hex inserts1/4"1/43-3/32

Typically in Stock

$25.90 / each

22PG09For 1/4" hex inserts1/4"1/44

Typically in Stock

$25.15 / each

22PG85For 1/4" hex inserts1/4"1/45

Typically in Stock

$42.50 / each

22PF83For 1/4" hex inserts1/4"1/46

Typically in Stock

$22.27 / each

22PF17For 1/4" hex inserts1/4"3/81-1/2

Typically in Stock

$9.34 / each

22PF97For 1/4" hex inserts1/4"5/161-13/16

Typically in Stock

$24.80 / each

22PG11For 1/4" hex inserts1/4"5/162

Typically in Stock

$25.65 / each

22PH05For 1/4" hex inserts1/4"5/163"

Typically in Stock

$50.35 / each

22PF34For 1/4" hex inserts1/4"7/162-3/4

Typically in Stock

$13.60 / each

22PG33For 1/4" square inserts1/4"1/423/32

Typically in Stock

$29.60 / each

22PF29For 5/16" hex inserts5/16"1/21-3/4

Typically in Stock

$12.75 / each

22PF20For 5/16" hex inserts5/16"3/81-1/2

Typically in Stock

$9.50 / each

22PG02For 5/16" hex inserts5/16"5/162-1/2

Typically in Stock

$25.65 / each

22PH11For 5/16" hex inserts5/16"5/163-3/32

Typically in Stock

$50.35 / each

22PG23For 5/16" hex inserts5/16"7/162-3/4

Typically in Stock

$28.25 / each

22PG84For 5/16" square inserts5/16"1/21-3/4

Typically in Stock

$42.10 / each

22PF28For 5/16" square inserts5/16"3/81-1/2

Typically in Stock

$12.46 / each

Adding More Products