Skip Content

Surge Protector,15A,6 Outlet,4 ft,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Surge Protector, 15A, 6 Outlet, 4 ft, Gray

Price $35.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6PYG6
  • Mfr. Model # P6TM
  • UNSPSC # 39121610
  • Catalog Page # N/A
  • Shipping Weight 2.11 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSurge Protection Outlet Strip
  • GradeComputer and Electronics
  • Number of Outlets6
  • Cord Length4 ft.
  • Rated Joules490
  • NEMA Receptacle Configuration5-15R
  • NEMA Plug Configuration5-15P
  • Voltage120
  • Max. Amps15
  • ColorGray
  • Length12-15/64"
  • Width2-31/64"
  • Depth1-1/2"
  • Gauge/Conductor14/3
  • Power IndicatorYes
  • Circuit BreakerYes
  • Outlet Surge ProtectionYes
  • Noise Reduction Rating NRR2
  • Mounting StyleSide Nipple
  • Housing MaterialMetal
  • Hz50/60
  • IncludesTelephone Cable
  • StandardsUL/cUL/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Outlet Strips With Surge Protection
Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Can this APC Surge Protector, Outlet Strip, 120V, 490J
Be mounted to the wall?
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Ann44 is loaded.
Additional information about Ann44 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
no it cannot
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about APC-ProductSupport is loaded.
Additional information about APC-ProductSupport could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:59:54.744-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6PYG6, prod, sort_default
1 of 1
  • 2015-05-22T19:59:54.746-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6PYG6, prod, sort_default
1 of 1