Skip Content

Surge Protector Outlet Strip, Number of Outlets: 6, 540 Rated Joules, 4 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Surge Protector Outlet Strip, Number of Outlets: 6, 540 Rated Joules, 4 ft. Cord Length

Price $31.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6PYG4
  • Mfr. Model # P6M
  • UNSPSC # 39121610
  • Catalog Page # N/A
  • Shipping Weight 1.76 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Surge Protector Outlet Strip
  • Number of Outlets 6
  • Color Gray
  • Cord Length 4 ft.
  • Rated Joules 540
  • Medical Grade No
  • Housing Material Metal
  • Voltage 120
  • Max. Amps 15
  • Length 12-15/64"
  • Mounting Style Side Nipple
  • Power Indicator Yes
  • Noise Reduction Rating NRR 2
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Width 2-31/64"
  • Depth 1-1/2"
  • Gauge/Conductor 14/3
  • Circuit Breaker Yes
  • Hz 50/60
  • Standards UL/cUL/CSA, Approvals RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.

Alternate Products

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great common-use surge protector I use two of these in my kitchen area - so I have accessible surge-protected outlets from behind the fridge outlet, and also on the other side of my stove where I like to use a vintage Sunbeam T20 toaster often - but want to be able to turn the outlet off when I am done (toasters should never be left plugged in when not in use) -Nice sturdy design, looks nice, adds good surge protection. March 8, 2012
  • 2015-11-24 T19:30:39.494-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6PYG4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.