Skip Content

 
UPS System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

UPS System

APC BY SCHNEIDER ELECTRIC


Technical Specs

  • ItemUPS System 
  • Input Voltage120VAC 
  • Output Voltage120VAC 
Shop Items By:Green 
Mounting
Please Select
VA Rating
Please Select
Backup Time (Half/Full Load)
Please Select
Number of Outlets
Please Select
Outlet Type
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Mounting
VA Rating
Backup Time (Half/Full Load)
Number of Outlets
Outlet Type
Availability
Price
Qty
BE550G
Floor
550VA
13 min./3 min.
(4) BS 1363, (4) BS 1363
(4) UPS/Surge, (4) Surge

$119.85 / each

UPS,550VA,330W,120V,1PH
Catalog Page #  450 

Price: $119.85 / each

Technical Specs

  • ItemUPS System
  • MountingFloor
  • VA Rating550VA
  • Input Voltage120VAC
  • Output Voltage120VAC
  • Backup Time (Half/Full Load)13 min./3 min.
  • Number of Outlets(4) BS 1363, (4) BS 1363
  • Outlet Type(4) UPS/Surge, (4) Surge
BR700G
Floor
700VA
15 min./5 min.
(6) 5-15R
(3) UPS/Surge, (3) Surge

$221.75 / each

UPS,700VA,450W,120V,1PH
Catalog Page #  450 

Price: $221.75 / each

Technical Specs

  • ItemUPS System
  • MountingFloor
  • VA Rating700VA
  • Input Voltage120VAC
  • Output Voltage120VAC
  • Backup Time (Half/Full Load)15 min./5 min.
  • Number of Outlets(6) 5-15R
  • Outlet Type(3) UPS/Surge, (3) Surge
BE350G
Wall
350VA
5 min./1 min.
(6) 5-15R
(3) UPS/Surge, (3) Surge

$86.25 / each

UPS,350VA,200W,120V,1PH
Catalog Page #  450 

Price: $86.25 / each

Technical Specs

  • ItemUPS System
  • MountingWall
  • VA Rating350VA
  • Input Voltage120VAC
  • Output Voltage120VAC
  • Backup Time (Half/Full Load)5 min./1 min.
  • Number of Outlets(6) 5-15R
  • Outlet Type(3) UPS/Surge, (3) Surge