Skip Content

Carpeted Entrance Mat,Gray,3 x 5 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Carpeted Entrance Mat, Gray, 3 x 5 ft.

Price $73.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8FTM0
  • Mfr. Model # 78-880-1707-30000500
  • UNSPSC # 52101509
  • Catalog Page # 2538
  • Catalog Group # E5380
  • Shipping Weight 17.28 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCarpeted Entrance Mat
  • ColorGray
  • Width3 ft.
  • Length5 ft.
  • Mat ShapeRectangle
  • Indoor/OutdoorIndoor/Outdoor
  • Thickness3/8"
  • Mat Surface PatternRaised Square
  • MaterialDual Fiber Carpet
  • Backing MaterialMolded Rubber
  • EdgesBeveled
  • LegendNo
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Scraping surface design helps reduce moisture and dirt tracked indoors. Heavy-duty rubber construction for long service under exposure to harsh outdoor elements. Ecomat® entrance mat has a molded carpeted surface and heavy-duty recycled rubber backing. Double border traps dirt and water away from indoor floors. Has popular square waffle surface pattern. Made of 95% recycled materials.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.