Skip Content

Room Air Cond Motor,Shaded Pole,1050 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Room Air Cond Motor, Shaded Pole, 1050 RPM

Price $187.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UU37
  • Mfr. Model # 389A
  • NSN # 6105-00-421-4168
  • UNSPSC # 26101602
  • Catalog Page # 66
  • Shipping Weight 9.1 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRoom Air Conditioner Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationRoom Air Conditioner
  • Motor DesignShaded Pole
  • Motor Enclosure DesignOpen Air-Over
  • DutyContinuous
  • HP1/15, 1/20, 1/30, 1/50
  • Nameplate RPM1050
  • Voltage115
  • Frame42Y
  • Service Factor1.0
  • Hz60/50
  • Full Load Amps2.4, 1.6, 1.1, 0.80
  • Thermal ProtectionAuto
  • Insulation ClassA
  • Max. Ambient Temp.40 Degrees C
  • Number of Speeds4
  • Motor Shaft RotationCCWLE
  • Phase1
  • Motor Mounting TypeStud
  • BearingsSleeve
  • Body Dia.5"
  • Length Less Shaft3-3/4"
  • Motor Shaft DesignFlat
  • Shaft Dia.1/2"
  • Shaft Length10-1/2"
  • Stud Pattern2-5/16 x 4"
  • Stud Size#8-32 x 1-1/2"
  • Ring to Ring Center4 to 5"
  • Resilient Ring Dia.2-1/4"
  • Bolt Circle Dia.4-5/8"
  • Lead Length54"
  • RPM Range1001-1100
  • Capacitor RequiredNo
  • StandardsUL, CSA

Compliance and Restrictions

None

Details

Shaded-Pole Dual-Shaft Motors
• Enclosure: open air-over Service factor: 1.0 Max. ambient: 40°C Thermal protection: auto Bearings: sleeve Duty: continuous air-over
For room air conditioners, evaporative coolers, remote fan coil units, and other shaft-mounted fan and blower applications.
UL Recognized and CSA Certified.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.