Skip Content

2 HP Condenser Fan Motor,3-Phase,1140 Nameplate RPM,208-230/460 Voltage,Frame 56Y close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

2 HP Condenser Fan Motor, 3-Phase, 1140 Nameplate RPM, 208-230/460 Voltage, Frame 56Y

Price $476.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4MB89
  • Mfr. Model # H699
  • UNSPSC # 26101612
  • Catalog Page # 76
  • Shipping Weight 43.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Condenser Fan Motor
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Design 3-Phase
  • Motor Enclosure Design Open Air-Over
  • HP 2
  • Number of Speeds 1
  • Nameplate RPM 1140
  • Frame 56Y
  • Voltage 208-230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 6.8-6.2/3.1
  • Motor Mounting Type Band
  • Motor Thermal Protection Auto
  • Insulation Class B
  • Service Factor 1.00
  • Bearings Ball
  • Max. Ambient Temp. 70 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Overall Length 18-3/16"
  • Length Less Shaft 12-3/16"
  • Shaft Dia. 5/8"
  • Shaft Length 6"
  • Body Dia. 6-1/2"
  • Nominal Efficiency 0.84
  • Motor Shaft Design Flat
  • Motor Mounting Position Vertical Shaft Up
  • Features Auto Protector, Quick Connect Design, Reversible
  • Duty Continuous
  • RPM Range 1101-1200
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.