Skip Content

1/4 HPCondenser Fan Motor PSC,1075 Nameplate RPM,208-230 Voltage,Frame 48Y close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

1/4 HPCondenser Fan Motor PSC, 1075 Nameplate RPM, 208-230 Voltage, Frame 48Y

Price $130.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4MB59
  • Mfr. Model # FE1026SF
  • UNSPSC # 26101602
  • Catalog Page # 72
  • Shipping Weight 12.6 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCondenser Fan Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationCondenser Fan
  • Motor DesignPSC
  • Motor Enclosure DesignTotally Enclosed Air-Over
  • HP1/4
  • Number of Speeds1
  • Nameplate RPM1075
  • Frame48Y
  • Voltage208-230
  • Hz60
  • Phase1
  • Full Load Amps1.8-2.0
  • Motor Mounting TypeStud
  • Motor Thermal ProtectionAuto
  • Insulation ClassF
  • Service Factor1.0
  • BearingsBall
  • Max. Ambient Temp.70 Degrees C
  • Motor Shaft RotationCW/CCW
  • Overall Length10-5/8"
  • Length Less Shaft4-5/8"
  • Shaft Dia.1/2"
  • Shaft Length6"
  • Body Dia.5-5/8"
  • Stud Quantity4
  • Stud Pattern3-5/8 x 3-5/8"
  • Stud Size8-32 x 7/8, 8-32 x 9/16"
  • Lead Length27"
  • Motor Shaft DesignFlat
  • Motor Mounting PositionAll Angle
  • FeaturesEnergy Efficient, Auto Protector, Reversible
  • DutyContinuous
  • Capacitor Required2MDV4
  • RPM Range1001-1100
  • StandardsUL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

PSC High-Ambient Condenser Fan Motors
• Frame: 48Y (5-5/8" body dia.) Service factor: 1.0 Insulation: Class F Max. ambient: 70°C Thermal protection: auto Bearings: ball Duty: continuous air-over Rheem mounting holes (screws included)
PSC motors are insulated and designed for troublefree operation at full rated load at high temperature. Rotor cores have corrosion-resistant coating to ensure long motor life. Easy-to-remove drain plugs in each end shield. 36" color-coded, high-temp. leads. For outdoor air conditioning and refrigeration condensing units and heat pumps.
UL Recognized and CSA Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.