Skip Content

1/4 HPCondenser Fan Motor PSC,1075 Nameplate RPM,208-230 Voltage,Frame 48Y close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

1/4 HPCondenser Fan Motor PSC, 1075 Nameplate RPM, 208-230 Voltage, Frame 48Y

Price $89.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4MB51
  • Mfr. Model # FS1026S
  • UNSPSC # 26101602
  • Catalog Page # N/A
  • Shipping Weight 10.95 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCondenser Fan Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationCondenser Fan
  • Motor DesignPSC
  • Motor Enclosure DesignOpen Air-Over
  • HP1/4
  • Number of Speeds1
  • Nameplate RPM1075
  • Frame48Y
  • Voltage208-230
  • Hz60
  • Phase1
  • Full Load Amps1.3-1.5
  • Motor Mounting TypeStud
  • Motor Thermal ProtectionAuto
  • Insulation ClassB
  • Service Factor1.00
  • BearingsSleeve
  • Max. Ambient Temp.60 Degrees C
  • Motor Shaft RotationCW/CCW
  • Overall Length10-15/16"
  • Length Less Shaft5-5/16"
  • Shaft Dia.1/2"
  • Shaft Length5-5/8"
  • Body Dia.5-5/8"
  • Stud Quantity4
  • Stud Pattern3-5/8 x 3-5/8"
  • Stud Size8-32 x 1-5/8"
  • Lead Length27"
  • Motor Shaft DesignFlat
  • Motor Mounting PositionVertical Shaft Up
  • FeaturesEnergy Efficient, Auto Protector, Reversible
  • DutyContinuous
  • Capacitor Required2MDV4
  • RPM Range1001-1100
  • StandardsUL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
The condenser fan motor on my Rheem A/C mounts using screws at the side of the motor. Does this motor have tapped holes on it's side in order to mount it?
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about papa1 is loaded.
Additional information about papa1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No it does not. You need the 4 hole circumference mount like mine has in my unit. We DO carry that type of motor with a more unique mounting. I matched the 4MB51 specs. to a motor that is the same but has the four special mounting holes. It is our item #4MB59 which will need the 2MDV4 capacitor.

Thank you for using Grainger Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:52:48.032-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4MB51, prod, sort_default
1 of 1
  • 2015-08-30T19:52:48.034-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4MB51, prod, sort_default
1 of 1