Skip Content

Prot Goggles,Antfg,Scrtch Rstnt,Clr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Prot Goggles, Antfg, Scrtch Rstnt, Clr

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 8ALC9
  • Mfr. Model # 16408-00000
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Shipping Weight 0.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Protective Goggles
  • Lens Color Clear
  • Lens Coating Antifog, Scratch-Resistant
  • Frame Color Black
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2003
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Unique lens design of 3M Fectoggle™ Safety Goggles closely follows facial contours for excellent coverage and eliminates parting lines and sideshields for an unobstructed view of the work area. Soft foam flange seals off the eye area from fine particulates. Tough Duralite® polycarbonate lens has superior DX™ coating which guards against fogging, scratching and static. Lens angle has three-position adjustment and absorbs 99.9% of UV radiation. Fectoggle with Adjustable Temples has four-position length adjustment. Replacement lens is not available.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.