Skip Content

 
Wye close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wye


Technical Specs

  • Fittings Sub-Category Wyes 
  • Item Wye 
Pipe Size
Please Select
Body Material
Please Select
Class
Please Select
Connection Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
11 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Body Material
Class
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
0310066402
3/8"
Malleable Iron
150
FNPT

$11.40 / each

Enter location to check availability
Catalog Page #  3450 

Price $11.40 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Pipe Size 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Wye
0310066600
1/2"
Malleable Iron
150
FNPT

$11.80 / each

Enter location to check availability
Catalog Page #  3450 

Price $11.80 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Pipe Size 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Wye
0310066808
3/4"
Malleable Iron
150
FNPT

$14.22 / each

Enter location to check availability
Catalog Page #  3450 

Price $14.22 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Pipe Size 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Wye
0310067004
1"
Malleable Iron
150
FNPT

$18.64 / each

Enter location to check availability
Catalog Page #  3450 

Price $18.64 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Pipe Size 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Wye
0310067202
1-1/4"
Malleable Iron
150
FNPT

$32.35 / each

Enter location to check availability
Catalog Page #  3450 

Price $32.35 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Pipe Size 1-1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Wye
0310067400
1-1/2"
Malleable Iron
150
FNPT

$45.15 / each

Enter location to check availability
Catalog Page #  3450 

Price $45.15 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Pipe Size 1-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Wye
0310067608
2"
Malleable Iron
150
FNPT

$70.20 / each

Enter location to check availability
Catalog Page #  3450 

Price $70.20 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Pipe Size 2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Wye
0310067806
2-1/2"
Malleable Iron
150
FNPT

$179.00 / each

Enter location to check availability
Catalog Page #  3450 

Price $179.00 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Pipe Size 2-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Wye
0306050402
3"
Cast Iron
125
Flanged

$944.50 / each

Enter location to check availability
Catalog Page #  NA

Price $944.50 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Pipe Size 3"
  • Body Material Cast Iron
  • Class 125
  • Connection Type Flanged
  • Item Wye
0310068002
3"
Malleable Iron
150
FNPT

$247.50 / each

Enter location to check availability
Catalog Page #  3450 

Price $247.50 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Pipe Size 3"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Wye
0310068200
4"
Malleable Iron
150
FNPT

$521.00 / each

Enter location to check availability
Catalog Page #  3450 

Price $521.00 / each

Technical Specs

  • Fittings Sub-Category Wyes
  • Pipe Size 4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Wye
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More