Skip Content

Wide Mouth Beam Clamp,Rod Sz 3/8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wide Mouth Beam Clamp, Rod Sz 3/8 In

ANVIL

Price: $3.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 85001 (Change)

Go

Invalid Zip Code

PHOENIX branch 600

  • Item # 4HYE8
  • Mfr. Model # 0500009162
  • UNSPSC # 31162905
  • Catalog Page # 3939
  • Shipping Weight 0.38 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWide Mouth Beam Clamp
  • TypeC-Type
  • Rod Size3/8"
  • Max. Load (Lb.)500 at Top, 250 at Bottom
  • Material of ConstructionMalleable Iron
  • Length (In.)1-3/4
  • Metal DetectableYes
  • Description/Special FeaturesFor Use Under Roof Installations With Bar Joist Type Construction Or For Attachment To The Top Or Bottom Flange Of Structural Shapes Where The Vertical Hanger Rod Is Required To Be Offset From The Edge Of The Flange And Where The Thickness Of Joist Or Flange Does Not Exceed 1 1/4"
  • IncludesSet Screw And Locknut
  • StandardsA-A-1192A (Type 19 & 23), WW-H-171-E (Type 23), ANSI/MSS SP-69, and MSS SP-58 (Type 19 & 23). UL, ULC Listed and FM Approved.

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.