Skip Content

 
Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tee

Technical Specs

  • Fittings Sub-Category Tees 
  • Item Tee 
Pipe Size
Please Select
Body Material
Please Select
Class
Please Select
Connection Type
Please Select
Outside Dia.
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
69 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Body Material
Class
Connection Type
Outside Dia.
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
0362024606
1/8"
Forged Steel
3000
Socket Weld
7/8"
Low Lead Compliant
Certified Low Lead Compliant

$12.82 / each

Enter location to check availability
Catalog Page #  3459 

Price $12.82 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Tee
  • Outside Dia. 7/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361119001
1/8"
Forged Steel
3000
Threaded
7/8"

$10.19 / each

Enter location to check availability
Catalog Page #  3459 

Price $10.19 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Tee
  • Outside Dia. 7/8"
0310029202
1/8"
Malleable Iron
150
FNPT

$4.33 / each

Enter location to check availability
Catalog Page #  3450 

Price $4.33 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Tee
0300031200
1/4"
Cast Iron
125
FNPT

$8.13 / each

Enter location to check availability
Catalog Page #  NA

Price $8.13 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Tee
0362024804
1/4"
Forged Steel
3000
Socket Weld
7/8"
Low Lead Compliant
Certified Low Lead Compliant

$12.82 / each

Enter location to check availability
Catalog Page #  3459 

Price $12.82 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Tee
  • Outside Dia. 7/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361119209
1/4"
Forged Steel
3000
Threaded
1"

$10.03 / each

Enter location to check availability
Catalog Page #  3459 

Price $10.03 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Tee
  • Outside Dia. 1"
0310029400
1/4"
Malleable Iron
150
FNPT

$4.06 / each

Enter location to check availability
Catalog Page #  3450 

Price $4.06 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Tee
0310515606
1/4"
Malleable Iron
300
FNPT

$14.19 / each

Enter location to check availability
Catalog Page #  3455 

Price $14.19 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Tee
0300031408
3/8"
Cast Iron
125
FNPT

$8.73 / each

Enter location to check availability
Catalog Page #  NA

Price $8.73 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/8"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Tee
0362025009
3/8"
Forged Steel
3000
Socket Weld
1-1/16"
Low Lead Compliant
Certified Low Lead Compliant

$12.82 / each

Enter location to check availability
Catalog Page #  3459 

Price $12.82 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Tee
  • Outside Dia. 1-1/16"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361119407
3/8"
Forged Steel
3000
Threaded
1-5/16"

$10.73 / each

Enter location to check availability
Catalog Page #  3459 

Price $10.73 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Tee
  • Outside Dia. 1-5/16"
0310029608
3/8"
Malleable Iron
150
FNPT

$4.06 / each

Enter location to check availability
Catalog Page #  3450 

Price $4.06 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Tee
0310515804
3/8"
Malleable Iron
300
FNPT

$15.03 / each

Enter location to check availability
Catalog Page #  3455 

Price $15.03 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/8"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Tee
0300031606
1/2"
Cast Iron
125
FNPT

$8.94 / each

Enter location to check availability
Catalog Page #  NA

Price $8.94 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Tee
0362025207
1/2"
Forged Steel
3000
Socket Weld
1-15/64"
Low Lead Compliant
Certified Low Lead Compliant

$7.70 / each

Enter location to check availability
Catalog Page #  3459 

Price $7.70 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Tee
  • Outside Dia. 1-15/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361119605
1/2"
Forged Steel
3000
Threaded
1-1/2"

$11.11 / each

Enter location to check availability
Catalog Page #  3459 

Price $11.11 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Tee
  • Outside Dia. 1-1/2"
0361224801
1/2"
Forged Steel
6000
FNPT
Low Lead Compliant
Certified Low Lead Compliant

$15.33 / each

Enter location to check availability
Catalog Page #  3462 

Price $15.33 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/2"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type FNPT
  • Item Tee
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0310029806
1/2"
Malleable Iron
150
FNPT

$2.54 / each

Enter location to check availability
Catalog Page #  3450 

Price $2.54 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Tee
0310516000
1/2"
Malleable Iron
300
FNPT

$19.14 / each

Enter location to check availability
Catalog Page #  3455 

Price $19.14 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Tee
0300031804
3/4"
Cast Iron
125
FNPT

$8.84 / each

Enter location to check availability
Catalog Page #  NA

Price $8.84 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Tee
0362025405
3/4"
Forged Steel
3000
Socket Weld
1-1/2"
Low Lead Compliant
Certified Low Lead Compliant

$9.83 / each

Enter location to check availability
Catalog Page #  3459 

Price $9.83 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Tee
  • Outside Dia. 1-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361119803
3/4"
Forged Steel
3000
Threaded
1-13/16"

$12.37 / each

Enter location to check availability
Catalog Page #  3459 

Price $12.37 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Tee
  • Outside Dia. 1-13/16"
0361225006
3/4"
Forged Steel
6000
FNPT
Low Lead Compliant
Certified Low Lead Compliant

$20.73 / each

Enter location to check availability
Catalog Page #  3462 

Price $20.73 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type FNPT
  • Item Tee
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0310030002
3/4"
Malleable Iron
150
FNPT

$3.71 / each

Enter location to check availability
Catalog Page #  3450 

Price $3.71 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Tee
0310516208
3/4"
Malleable Iron
300
FNPT

$20.65 / each

Enter location to check availability
Catalog Page #  3455 

Price $20.65 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Tee
0300032000
1"
Cast Iron
125
FNPT

$9.48 / each

Enter location to check availability
Catalog Page #  NA

Price $9.48 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Tee
0362025603
1"
Forged Steel
3000
Socket Weld
1-49/64"
Low Lead Compliant
Certified Low Lead Compliant

$12.78 / each

Enter location to check availability
Catalog Page #  3459 

Price $12.78 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Tee
  • Outside Dia. 1-49/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361120009
1"
Forged Steel
3000
Threaded
2-3/16"

$16.30 / each

Enter location to check availability
Catalog Page #  3459 

Price $16.30 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Tee
  • Outside Dia. 2-3/16"
0361225204
1"
Forged Steel
6000
FNPT
Low Lead Compliant
Certified Low Lead Compliant

$36.00 / each

Enter location to check availability
Catalog Page #  3462 

Price $36.00 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type FNPT
  • Item Tee
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0310030200
1"
Malleable Iron
150
FNPT

$6.38 / each

Enter location to check availability
Catalog Page #  3450 

Price $6.38 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Tee
0310516406
1"
Malleable Iron
300
FNPT

$24.83 / each

Enter location to check availability
Catalog Page #  3455 

Price $24.83 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Tee
0300032208
1-1/4"
Cast Iron
125
FNPT

$11.96 / each

Enter location to check availability
Catalog Page #  NA

Price $11.96 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1-1/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Tee
0362025801
1-1/4"
Forged Steel
3000
Socket Weld
2-1/8"
Low Lead Compliant
Certified Low Lead Compliant

$19.65 / each

Enter location to check availability
Catalog Page #  3459 

Price $19.65 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1-1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Tee
  • Outside Dia. 2-1/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361120207
1-1/4"
Forged Steel
3000
Threaded
2-7/16"

$28.95 / each

Enter location to check availability
Catalog Page #  3459 

Price $28.95 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1-1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Tee
  • Outside Dia. 2-7/16"
0310030408
1-1/4"
Malleable Iron
150
FNPT

$11.14 / each

Enter location to check availability
Catalog Page #  3450 

Price $11.14 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1-1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Tee
0310516604
1-1/4"
Malleable Iron
300
FNPT

$35.80 / each

Enter location to check availability
Catalog Page #  3455 

Price $35.80 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1-1/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Tee
0306027202
1-1/2"
Cast Iron
125
Flanged

$399.50 / each

Enter location to check availability
Catalog Page #  NA

Price $399.50 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1-1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type Flanged
  • Item Tee
0300032406
1-1/2"
Cast Iron
125
FNPT

$15.49 / each

Enter location to check availability
Catalog Page #  NA

Price $15.49 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1-1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Tee
0362026007
1-1/2"
Forged Steel
3000
Socket Weld
2-1/2"
Low Lead Compliant
Certified Low Lead Compliant

$26.00 / each

Enter location to check availability
Catalog Page #  3459 

Price $26.00 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Tee
  • Outside Dia. 2-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361120405
1-1/2"
Forged Steel
3000
Threaded
2-31/32"

$33.70 / each

Enter location to check availability
Catalog Page #  3459 

Price $33.70 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Tee
  • Outside Dia. 2-31/32"
0361225600
1-1/2"
Forged Steel
6000
FNPT
Low Lead Compliant
Certified Low Lead Compliant

$62.15 / each

Enter location to check availability
Catalog Page #  3462 

Price $62.15 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1-1/2"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type FNPT
  • Item Tee
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0310030606
1-1/2"
Malleable Iron
150
FNPT

$13.37 / each

Enter location to check availability
Catalog Page #  3450 

Price $13.37 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Tee
0310516802
1-1/2"
Malleable Iron
300
FNPT

$41.75 / each

Enter location to check availability
Catalog Page #  3455 

Price $41.75 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 1-1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Tee
0306027400
2"
Cast Iron
125
Flanged

$226.75 / each

Enter location to check availability
Catalog Page #  NA

Price $226.75 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type Flanged
  • Item Tee
0300032604
2"
Cast Iron
125
FNPT

$21.61 / each

Enter location to check availability
Catalog Page #  NA

Price $21.61 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Tee
0362026205
2"
Forged Steel
3000
Socket Weld
3"
Low Lead Compliant
Certified Low Lead Compliant

$37.70 / each

Enter location to check availability
Catalog Page #  3459 

Price $37.70 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Tee
  • Outside Dia. 3"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361120603
2"
Forged Steel
3000
Threaded
3-5/16"

$43.55 / each

Enter location to check availability
Catalog Page #  3459 

Price $43.55 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Tee
  • Outside Dia. 3-5/16"
0361225808
2"
Forged Steel
6000
FNPT
Low Lead Compliant
Certified Low Lead Compliant

$112.25 / each

Enter location to check availability
Catalog Page #  3462 

Price $112.25 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 2"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type FNPT
  • Item Tee
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0310030804
2"
Malleable Iron
150
FNPT

$22.77 / each

Enter location to check availability
Catalog Page #  3450 

Price $22.77 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Tee
0310517008
2"
Malleable Iron
300
FNPT

$61.65 / each

Enter location to check availability
Catalog Page #  3455 

Price $61.65 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Tee
0306027608
2-1/2"
Cast Iron
125
Flanged

$335.00 / each

Enter location to check availability
Catalog Page #  NA

Price $335.00 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 2-1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type Flanged
  • Item Tee
0300032802
2-1/2"
Cast Iron
125
FNPT

$52.20 / each

Enter location to check availability
Catalog Page #  NA

Price $52.20 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 2-1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Tee
0362026403
2-1/2"
Forged Steel
3000
Socket Weld
3-15/64"
Low Lead Compliant
Certified Low Lead Compliant

$108.00 / each

Enter location to check availability
Catalog Page #  3459 

Price $108.00 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 2-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Tee
  • Outside Dia. 3-15/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361120801
2-1/2"
Forged Steel
3000
Threaded
4"

$117.80 / each

Enter location to check availability
Catalog Page #  3459 

Price $117.80 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 2-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Tee
  • Outside Dia. 4"
0310031000
2-1/2"
Malleable Iron
150
FNPT

$47.45 / each

Enter location to check availability
Catalog Page #  3450 

Price $47.45 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 2-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Tee
0310517206
2-1/2"
Malleable Iron
300
FNPT

$149.15 / each

Enter location to check availability
Catalog Page #  3455 

Price $149.15 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 2-1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Tee
0306027806
3"
Cast Iron
125
Flanged

$231.00 / each

Enter location to check availability
Catalog Page #  NA

Price $231.00 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3"
  • Body Material Cast Iron
  • Class 125
  • Connection Type Flanged
  • Item Tee
0300033008
3"
Cast Iron
125
FNPT

$80.00 / each

Enter location to check availability
Catalog Page #  NA

Price $80.00 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Tee
0362026601
3"
Forged Steel
3000
Socket Weld
4-1/2"
Low Lead Compliant
Certified Low Lead Compliant

$206.75 / each

Enter location to check availability
Catalog Page #  3459 

Price $206.75 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Tee
  • Outside Dia. 4-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361121007
3"
Forged Steel
3000
Threaded
4-3/4"

$197.00 / each

Enter location to check availability
Catalog Page #  3459 

Price $197.00 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Pipe Size 3"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Tee
  • Outside Dia. 4-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More