Skip Content

 
Swivel Loop Hanger close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Swivel Loop Hanger


Technical Specs

  • Item Swivel Loop Hanger 
  • Rod Size 3/8" 
  • Type Adjustable 
Pipe Size (In.)
Please Select
Max. Load (Lb.)
Please Select
Material
Please Select
Length (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
13 Products
Compare /
Product #
Mfr.
Model #
Pipe Size (In.)
Max. Load (Lb.)
Material
Length (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
0500406947
1-1/2
300
Copper Plated Steel
2-9/16

$1.37 / each

Enter location to check availability
Catalog Page #  3512 

Price $1.37 / each

Technical Specs

  • Pipe Size (In.) 1-1/2
  • Item Swivel Loop Hanger
  • Max. Load (Lb.) 300
  • Rod Size 3/8"
  • Type Adjustable
  • Material Copper Plated Steel
  • Length (In.) 2-9/16
0500301742
1-1/2
300
Galvanized Steel
3-1/2

$1.03 / each

Enter location to check availability
Catalog Page #  3512 

Price $1.03 / each

Technical Specs

  • Pipe Size (In.) 1-1/2
  • Item Swivel Loop Hanger
  • Max. Load (Lb.) 300
  • Rod Size 3/8"
  • Type Adjustable
  • Material Galvanized Steel
  • Length (In.) 3-1/2
0500301734
1-1/4
300
Galvanized Steel
2-9/16

$1.02 / each

Enter location to check availability
Catalog Page #  3512 

Price $1.02 / each

Technical Specs

  • Pipe Size (In.) 1-1/4
  • Item Swivel Loop Hanger
  • Max. Load (Lb.) 300
  • Rod Size 3/8"
  • Type Adjustable
  • Material Galvanized Steel
  • Length (In.) 2-9/16
0500301692
1/2 - 1
300
Galvanized Steel
2-1/4

$0.98 / each

Enter location to check availability
Catalog Page #  3512 

Price $0.98 / each

Technical Specs

  • Pipe Size (In.) 1/2 - 1
  • Item Swivel Loop Hanger
  • Max. Load (Lb.) 300
  • Rod Size 3/8"
  • Type Adjustable
  • Material Galvanized Steel
  • Length (In.) 2-1/4
0500406889
1/2 - 1-1/4
300
Copper Plated Steel
2-1/4

$1.26 / each

Enter location to check availability
Catalog Page #  3512 

Price $1.26 / each

Technical Specs

  • Pipe Size (In.) 1/2 - 1-1/4
  • Item Swivel Loop Hanger
  • Max. Load (Lb.) 300
  • Rod Size 3/8"
  • Type Adjustable
  • Material Copper Plated Steel
  • Length (In.) 2-1/4
0500406962
2
300
Copper Plated Steel
3-1/2

$1.37 / each

Enter location to check availability
Catalog Page #  3512 

Price $1.37 / each

Technical Specs

  • Pipe Size (In.) 2
  • Item Swivel Loop Hanger
  • Max. Load (Lb.) 300
  • Rod Size 3/8"
  • Type Adjustable
  • Material Copper Plated Steel
  • Length (In.) 3-1/2
0500301759
2
300
Galvanized Steel
4-3/16

$1.03 / each

Enter location to check availability
Catalog Page #  3512 

Price $1.03 / each

Technical Specs

  • Pipe Size (In.) 2
  • Item Swivel Loop Hanger
  • Max. Load (Lb.) 300
  • Rod Size 3/8"
  • Type Adjustable
  • Material Galvanized Steel
  • Length (In.) 4-3/16
0500301767
2-1/2
500
Galvanized Steel
4-7/8

$1.85 / each

Enter location to check availability
Catalog Page #  3512 

Price $1.85 / each

Technical Specs

  • Pipe Size (In.) 2-1/2
  • Item Swivel Loop Hanger
  • Max. Load (Lb.) 500
  • Rod Size 3/8"
  • Type Adjustable
  • Material Galvanized Steel
  • Length (In.) 4-7/8
0500406988
2-1/2
525
Copper Plated Steel
4-3/16

$3.37 / each

Enter location to check availability
Catalog Page #  3512 

Price $3.37 / each

Technical Specs

  • Pipe Size (In.) 2-1/2
  • Item Swivel Loop Hanger
  • Max. Load (Lb.) 525
  • Rod Size 3/8"
  • Type Adjustable
  • Material Copper Plated Steel
  • Length (In.) 4-3/16
0500301775
3
500
Galvanized Steel
5-1/8

$1.95 / each

Enter location to check availability
Catalog Page #  3512 

Price $1.95 / each

Technical Specs

  • Pipe Size (In.) 3
  • Item Swivel Loop Hanger
  • Max. Load (Lb.) 500
  • Rod Size 3/8"
  • Type Adjustable
  • Material Galvanized Steel
  • Length (In.) 5-1/8
0500407002
3
525
Copper Plated Steel
4-7/8

$4.05 / each

Enter location to check availability
Catalog Page #  3512 

Price $4.05 / each

Technical Specs

  • Pipe Size (In.) 3
  • Item Swivel Loop Hanger
  • Max. Load (Lb.) 525
  • Rod Size 3/8"
  • Type Adjustable
  • Material Copper Plated Steel
  • Length (In.) 4-7/8
0500407044
4
650
Copper Plated Steel
5-1/2

$4.17 / each

Enter location to check availability
Catalog Page #  3512 

Price $4.17 / each

Technical Specs

  • Pipe Size (In.) 4
  • Item Swivel Loop Hanger
  • Max. Load (Lb.) 650
  • Rod Size 3/8"
  • Type Adjustable
  • Material Copper Plated Steel
  • Length (In.) 5-1/2
0500301809
4
900
Galvanized Steel
5-1/2

$3.15 / each

Enter location to check availability
Catalog Page #  3512 

Price $3.15 / each

Technical Specs

  • Pipe Size (In.) 4
  • Item Swivel Loop Hanger
  • Max. Load (Lb.) 900
  • Rod Size 3/8"
  • Type Adjustable
  • Material Galvanized Steel
  • Length (In.) 5-1/2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More