Skip Content

Swivel Loop Hanger,Adj,Pipe Sz 1/2-1 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Swivel Loop Hanger, Adj, Pipe Sz 1/2-1 In

Price $0.96 / each

Please sign in or register to access lists

Go

Ship to: 07101 (Change)

Go

Invalid Zip Code

ELIZABETH branch 530

  • Item # 4HXY7
  • Mfr. Model # 0500301692
  • UNSPSC # 40141725
  • Catalog Page # 3935
  • Shipping Weight 0.09 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSwivel Loop Hanger
  • TypeAdjustable
  • Pipe Size (In.)1/2 - 1
  • Rod Size3/8"
  • Max. Load (Lb.)300
  • Material of ConstructionGalvanized Steel
  • Length (In.)2-1/4
  • Metal DetectableYes
  • Description/Special FeaturesFor Suspension Of Non-Insulated Stationary Copper Tube. Tapped Per NFPA Standards
  • StandardsA-A-1192A (Type 10), WW-H-171-E (Type 10), ANSI/MSS SP-69, and MSS SP-58 (Type 10)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Loop Hangers
Recommended for suspension of stationary noninsulated pipelines.
Meet Federal Specifications WW-H-171 (Type 10), MSS SP-58, and SP-69 (Type 10).
Galvanized Steel
A retained insert nut helps keep the loop hanger and insert nut together. Swivel, heavy-duty adjustable band.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.