Skip Content

 
Street Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Street Elbow, 90 Degrees

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Street Elbow, 90 Degrees 
Pipe Size
Please Select
Body Material
Please Select
Class
Please Select
Connection Type
Please Select
Outside Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
30 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Body Material
Class
Connection Type
Outside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
0361109309
1/8"
Forged Steel
3000
Threaded
3/4"

$20.54 / each

Enter location to check availability
Catalog Page #  3458 

Price $20.54 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Street Elbow, 90 Degrees
  • Outside Dia. 3/4"
0310015607
1/8"
Malleable Iron
150
FNPT x MNPT

$4.32 / each

Enter location to check availability
Catalog Page #  3448 

Price $4.32 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 90 Degrees
0361109358
1/4"
Forged Steel
3000
Threaded
1"

$12.07 / each

Enter location to check availability
Catalog Page #  3458 

Price $12.07 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Street Elbow, 90 Degrees
  • Outside Dia. 1"
0310015805
1/4"
Malleable Iron
150
FNPT x MNPT

$4.32 / each

Enter location to check availability
Catalog Page #  3448 

Price $4.32 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 90 Degrees
0310507405
1/4"
Malleable Iron
300
FNPT x MNPT

$13.33 / each

Enter location to check availability
Catalog Page #  3455 

Price $13.33 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 90 Degrees
0361109408
3/8"
Forged Steel
3000
Threaded
1-1/4"

$12.58 / each

Enter location to check availability
Catalog Page #  3458 

Price $12.58 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Street Elbow, 90 Degrees
  • Outside Dia. 1-1/4"
0310016001
3/8"
Malleable Iron
150
FNPT x MNPT

$4.14 / each

Enter location to check availability
Catalog Page #  3448 

Price $4.14 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 90 Degrees
0310507603
3/8"
Malleable Iron
300
FNPT x MNPT

$14.96 / each

Enter location to check availability
Catalog Page #  3455 

Price $14.96 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/8"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 90 Degrees
0361109457
1/2"
Forged Steel
3000
Threaded
1-1/2"

$12.58 / each

Enter location to check availability
Catalog Page #  3458 

Price $12.58 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Street Elbow, 90 Degrees
  • Outside Dia. 1-1/2"
0310016209
1/2"
Malleable Iron
150
FNPT x MNPT

$3.99 / each

Enter location to check availability
Catalog Page #  3448 

Price $3.99 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 90 Degrees
0310507801
1/2"
Malleable Iron
300
FNPT x MNPT

$17.43 / each

Enter location to check availability
Catalog Page #  3455 

Price $17.43 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 90 Degrees
0361109507
3/4"
Forged Steel
3000
Threaded
1-3/4"

$15.27 / each

Enter location to check availability
Catalog Page #  3458 

Price $15.27 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Street Elbow, 90 Degrees
  • Outside Dia. 1-3/4"
0310016407
3/4"
Malleable Iron
150
FNPT x MNPT

$3.99 / each

Enter location to check availability
Catalog Page #  3448 

Price $3.99 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 90 Degrees
0310508007
3/4"
Malleable Iron
300
FNPT x MNPT

$24.77 / each

Enter location to check availability
Catalog Page #  3455 

Price $24.77 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 90 Degrees
0361109556
1"
Forged Steel
3000
Threaded
2"

$20.34 / each

Enter location to check availability
Catalog Page #  3458 

Price $20.34 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Street Elbow, 90 Degrees
  • Outside Dia. 2"
0310016605
1"
Malleable Iron
150
FNPT x MNPT

$5.90 / each

Enter location to check availability
Catalog Page #  3448 

Price $5.90 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 90 Degrees
0310508205
1"
Malleable Iron
300
FNPT x MNPT

$29.15 / each

Enter location to check availability
Catalog Page #  3455 

Price $29.15 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 90 Degrees
0361109606
1-1/4"
Forged Steel
3000
Threaded
2-7/16"

$33.70 / each

Enter location to check availability
Catalog Page #  3458 

Price $33.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Street Elbow, 90 Degrees
  • Outside Dia. 2-7/16"
0310016803
1-1/4"
Malleable Iron
150
FNPT x MNPT

$9.13 / each

Enter location to check availability
Catalog Page #  3448 

Price $9.13 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 90 Degrees
0310508403
1-1/4"
Malleable Iron
300
FNPT x MNPT

$40.10 / each

Enter location to check availability
Catalog Page #  3455 

Price $40.10 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 90 Degrees
0361109655
1-1/2"
Forged Steel
3000
Threaded
2-3/4"

$40.65 / each

Enter location to check availability
Catalog Page #  3458 

Price $40.65 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Street Elbow, 90 Degrees
  • Outside Dia. 2-3/4"
0310017009
1-1/2"
Malleable Iron
150
FNPT x MNPT

$11.85 / each

Enter location to check availability
Catalog Page #  3448 

Price $11.85 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 90 Degrees
0310508601
1-1/2"
Malleable Iron
300
FNPT x MNPT

$49.55 / each

Enter location to check availability
Catalog Page #  3455 

Price $49.55 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 90 Degrees
0361109705
2"
Forged Steel
3000
Threaded
3-5/16"

$57.15 / each

Enter location to check availability
Catalog Page #  3458 

Price $57.15 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Street Elbow, 90 Degrees
  • Outside Dia. 3-5/16"
0310017207
2"
Malleable Iron
150
FNPT x MNPT

$19.19 / each

Enter location to check availability
Catalog Page #  3448 

Price $19.19 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 90 Degrees
0310508809
2"
Malleable Iron
300
FNPT x MNPT

$77.00 / each

Enter location to check availability
Catalog Page #  3455 

Price $77.00 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 90 Degrees
0310017405
2-1/2"
Malleable Iron
150
FNPT x MNPT

$51.05 / each

Enter location to check availability
Catalog Page #  3448 

Price $51.05 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 90 Degrees
0310017603
3"
Malleable Iron
150
FNPT x MNPT

$74.50 / each

Enter location to check availability
Catalog Page #  3448 

Price $74.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 90 Degrees
0310509203
3"
Malleable Iron
300
FNPT x MNPT

$180.00 / each

Enter location to check availability
Catalog Page #  3455 

Price $180.00 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 90 Degrees
0310017801
4"
Malleable Iron
150
FNPT x MNPT

$152.50 / each

Enter location to check availability
Catalog Page #  3448 

Price $152.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 90 Degrees
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More