Skip Content

 
Street Elbow, 45 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Street Elbow, 45 Degrees

Technical Specs

  • Fittings Sub-Category Elbows 
  • Body Material Malleable Iron 
  • Class 150 
  • Connection Type FNPT x MNPT 
  • Item Street Elbow, 45 Degrees 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
0310026604
1/8"

$6.53 / each

Enter location to check availability
Catalog Page #  3450 

Price $6.53 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 45 Degrees
0310026802
1/4"

$5.81 / each

Enter location to check availability
Catalog Page #  3450 

Price $5.81 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 45 Degrees
0310027008
3/8"

$5.52 / each

Enter location to check availability
Catalog Page #  3450 

Price $5.52 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 45 Degrees
0310027206
1/2"

$4.46 / each

Enter location to check availability
Catalog Page #  3450 

Price $4.46 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 45 Degrees
0310027404
3/4"

$6.74 / each

Enter location to check availability
Catalog Page #  3450 

Price $6.74 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 45 Degrees
0310027602
1"

$7.88 / each

Enter location to check availability
Catalog Page #  3450 

Price $7.88 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 45 Degrees
0310027800
1-1/4"

$13.61 / each

Enter location to check availability
Catalog Page #  3450 

Price $13.61 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 45 Degrees
0310028006
1-1/2"

$18.96 / each

Enter location to check availability
Catalog Page #  3450 

Price $18.96 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 45 Degrees
0310028204
2"

$30.95 / each

Enter location to check availability
Catalog Page #  3450 

Price $30.95 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT x MNPT
  • Item Street Elbow, 45 Degrees
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More