Skip Content

 
Square Head Plug, Solid close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Square Head Plug, Solid

Technical Specs

  • Fittings Sub-Category Plugs 
  • Body Material Malleable Iron 
  • Class 150 
  • Connection Type MNPT 
  • Item Square Head Plug, Solid 
  • Plug Construction Solid 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
0318901444
1/8"

$1.25 / each

Enter location to check availability
Catalog Page #  3448 

Price $1.25 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 1/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT
  • Item Square Head Plug, Solid
  • Plug Construction Solid
0318901485
1/4"

$1.38 / each

Enter location to check availability
Catalog Page #  3448 

Price $1.38 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT
  • Item Square Head Plug, Solid
  • Plug Construction Solid
0318901527
3/8"

$1.38 / each

Enter location to check availability
Catalog Page #  3448 

Price $1.38 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT
  • Item Square Head Plug, Solid
  • Plug Construction Solid
0318901568
1/2"

$1.41 / each

Enter location to check availability
Catalog Page #  3448 

Price $1.41 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT
  • Item Square Head Plug, Solid
  • Plug Construction Solid
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More