Skip Content

 
Square Head Plug, Cored close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Square Head Plug, Cored

Technical Specs

  • Fittings Sub-Category Plugs 
  • Body Material Malleable Iron 
  • Class 150 
  • Connection Type MNPT 
  • Item Square Head Plug, Cored 
  • Plug Construction Cored 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
0318902400
3/4"

$3.00 / each

Enter location to check availability
Catalog Page #  3448 

Price $3.00 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT
  • Item Square Head Plug, Cored
  • Plug Construction Cored
0318902442
1"

$3.00 / each

Enter location to check availability
Catalog Page #  3448 

Price $3.00 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT
  • Item Square Head Plug, Cored
  • Plug Construction Cored
0318902483
1-1/4"

$4.76 / each

Enter location to check availability
Catalog Page #  3448 

Price $4.76 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 1-1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT
  • Item Square Head Plug, Cored
  • Plug Construction Cored
0318902525
1-1/2"

$6.70 / each

Enter location to check availability
Catalog Page #  3448 

Price $6.70 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 1-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT
  • Item Square Head Plug, Cored
  • Plug Construction Cored
0318902566
2"

$7.80 / each

Enter location to check availability
Catalog Page #  3448 

Price $7.80 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT
  • Item Square Head Plug, Cored
  • Plug Construction Cored
0318902608
2-1/2"

$13.98 / each

Enter location to check availability
Catalog Page #  3448 

Price $13.98 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 2-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT
  • Item Square Head Plug, Cored
  • Plug Construction Cored
0318902640
3"

$21.99 / each

Enter location to check availability
Catalog Page #  3448 

Price $21.99 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 3"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT
  • Item Square Head Plug, Cored
  • Plug Construction Cored
0318902681
3-1/2"

$39.75 / each

Enter location to check availability
Catalog Page #  3448 

Price $39.75 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 3-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT
  • Item Square Head Plug, Cored
  • Plug Construction Cored
0318902723
4"

$41.05 / each

Enter location to check availability
Catalog Page #  3448 

Price $41.05 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Pipe Size 4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type MNPT
  • Item Square Head Plug, Cored
  • Plug Construction Cored
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More