Skip Content

 
Reducer Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reducer Coupling


Technical Specs

  • Fittings Sub-Category Couplings 
  • Body Material Malleable Iron 
  • Connection Type FNPT 
  • Item Reducer Coupling 
Pipe Size
Please Select
Class
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
71 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Class
Price
Qty
Please use Qty box to add item(s) to cart.
0310084801
1/4" x 1/8"
150

$3.66 / each

Enter location to check availability
Catalog Page #  3449 

Price $3.66 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/4" x 1/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310085204
3/8" x 1/8"
150

$5.12 / each

Enter location to check availability
Catalog Page #  3449 

Price $5.12 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3/8" x 1/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310085006
3/8" x 1/4"
150

$3.66 / each

Enter location to check availability
Catalog Page #  3449 

Price $3.66 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3/8" x 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310541206
3/8" x 1/4"
300

$12.85 / each

Enter location to check availability
Catalog Page #  3455 

Price $12.85 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3/8" x 1/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310085808
1/2" x 1/8"
150

$3.70 / each

Enter location to check availability
Catalog Page #  3449 

Price $3.70 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/2" x 1/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310085600
1/2" x 1/4"
150

$3.33 / each

Enter location to check availability
Catalog Page #  3449 

Price $3.33 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/2" x 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310541602
1/2" x 1/4"
300

$15.53 / each

Enter location to check availability
Catalog Page #  3455 

Price $15.53 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/2" x 1/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310085402
1/2" x 3/8"
150

$3.17 / each

Enter location to check availability
Catalog Page #  3449 

Price $3.17 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/2" x 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310541404
1/2" x 3/8"
300

$15.53 / each

Enter location to check availability
Catalog Page #  3455 

Price $15.53 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/2" x 3/8"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310086608
3/4" x 1/8"
150

$4.40 / each

Enter location to check availability
Catalog Page #  3449 

Price $4.40 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3/4" x 1/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310086400
3/4" x 1/4"
150

$4.21 / each

Enter location to check availability
Catalog Page #  3449 

Price $4.21 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3/4" x 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310542204
3/4" x 1/4"
300

$17.25 / each

Enter location to check availability
Catalog Page #  3455 

Price $17.25 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3/4" x 1/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310086202
3/4" x 3/8"
150

$4.21 / each

Enter location to check availability
Catalog Page #  3449 

Price $4.21 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3/4" x 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310542006
3/4" x 3/8"
300

$17.25 / each

Enter location to check availability
Catalog Page #  3455 

Price $17.25 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3/4" x 3/8"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310086004
3/4" x 1/2"
150

$3.48 / each

Enter location to check availability
Catalog Page #  3449 

Price $3.48 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3/4" x 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310541800
3/4" x 1/2"
300

$17.25 / each

Enter location to check availability
Catalog Page #  3455 

Price $17.25 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3/4" x 1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310087408
1" x 1/4"
150

$8.07 / each

Enter location to check availability
Catalog Page #  3449 

Price $8.07 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1" x 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310543004
1" x 1/4"
300

$21.89 / each

Enter location to check availability
Catalog Page #  3455 

Price $21.89 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1" x 1/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310087200
1" x 3/8"
150

$6.92 / each

Enter location to check availability
Catalog Page #  3449 

Price $6.92 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1" x 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310542808
1" x 3/8"
300

$21.89 / each

Enter location to check availability
Catalog Page #  3455 

Price $21.89 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1" x 3/8"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310087002
1" x 1/2"
150

$5.63 / each

Enter location to check availability
Catalog Page #  3449 

Price $5.63 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1" x 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310542600
1" x 1/2"
300

$22.66 / each

Enter location to check availability
Catalog Page #  3455 

Price $22.66 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1" x 1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310086806
1" x 3/4"
150

$5.45 / each

Enter location to check availability
Catalog Page #  3449 

Price $5.45 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1" x 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310542402
1" x 3/4"
300

$22.66 / each

Enter location to check availability
Catalog Page #  3455 

Price $22.66 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1" x 3/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310088000
1-1/4" x 1/2"
150

$8.27 / each

Enter location to check availability
Catalog Page #  3449 

Price $8.27 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/4" x 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310543608
1-1/4" x 1/2"
300

$30.90 / each

Enter location to check availability
Catalog Page #  3455 

Price $30.90 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/4" x 1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310087804
1-1/4" x 3/4"
150

$7.05 / each

Enter location to check availability
Catalog Page #  3449 

Price $7.05 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/4" x 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310543400
1-1/4" x 3/4"
300

$31.45 / each

Enter location to check availability
Catalog Page #  3455 

Price $31.45 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/4" x 3/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310087606
1-1/4" x 1"
150

$7.05 / each

Enter location to check availability
Catalog Page #  3449 

Price $7.05 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/4" x 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310543202
1-1/4" x 1"
300

$32.20 / each

Enter location to check availability
Catalog Page #  3455 

Price $32.20 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/4" x 1"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310088802
1-1/2" x 1/2"
150

$10.52 / each

Enter location to check availability
Catalog Page #  3449 

Price $10.52 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/2" x 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310544408
1-1/2" x 1/2"
300

$36.35 / each

Enter location to check availability
Catalog Page #  3455 

Price $36.35 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/2" x 1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310088604
1-1/2" x 3/4"
150

$11.85 / each

Enter location to check availability
Catalog Page #  3449 

Price $11.85 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/2" x 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310544200
1-1/2" x 3/4"
300

$36.35 / each

Enter location to check availability
Catalog Page #  3455 

Price $36.35 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/2" x 3/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310088406
1-1/2" x 1"
150

$10.32 / each

Enter location to check availability
Catalog Page #  3449 

Price $10.32 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/2" x 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310544002
1-1/2" x 1"
300

$36.35 / each

Enter location to check availability
Catalog Page #  3455 

Price $36.35 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/2" x 1"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310088208
1-1/2" x 1-1/4"
150

$8.93 / each

Enter location to check availability
Catalog Page #  3449 

Price $8.93 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/2" x 1-1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310543806
1-1/2" x 1-1/4"
300

$39.00 / each

Enter location to check availability
Catalog Page #  3455 

Price $39.00 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/2" x 1-1/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310089800
2" x 1/2"
150

$17.14 / each

Enter location to check availability
Catalog Page #  3449 

Price $17.14 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2" x 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310545405
2" x 1/2"
300

$56.95 / each

Enter location to check availability
Catalog Page #  3455 

Price $56.95 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2" x 1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310089602
2" x 3/4"
150

$14.82 / each

Enter location to check availability
Catalog Page #  3449 

Price $14.82 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2" x 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310545207
2" x 3/4"
300

$56.95 / each

Enter location to check availability
Catalog Page #  3455 

Price $56.95 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2" x 3/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310089404
2" x 1"
150

$13.97 / each

Enter location to check availability
Catalog Page #  3449 

Price $13.97 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2" x 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310545009
2" x 1"
300

$57.70 / each

Enter location to check availability
Catalog Page #  3455 

Price $57.70 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2" x 1"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310089206
2" x 1-1/4"
150

$14.82 / each

Enter location to check availability
Catalog Page #  3449 

Price $14.82 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2" x 1-1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310544804
2" x 1-1/4"
300

$60.20 / each

Enter location to check availability
Catalog Page #  3455 

Price $60.20 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2" x 1-1/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310089008
2" x 1-1/2"
150

$12.86 / each

Enter location to check availability
Catalog Page #  3449 

Price $12.86 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2" x 1-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310544606
2" x 1-1/2"
300

$61.55 / each

Enter location to check availability
Catalog Page #  3455 

Price $61.55 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2" x 1-1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310090600
2-1/2" x 1"
150

$38.20 / each

Enter location to check availability
Catalog Page #  3449 

Price $38.20 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2-1/2" x 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310090402
2-1/2" x 1-1/4"
150

$38.20 / each

Enter location to check availability
Catalog Page #  3449 

Price $38.20 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2-1/2" x 1-1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310090204
2-1/2" x 1-1/2"
150

$35.50 / each

Enter location to check availability
Catalog Page #  3449 

Price $35.50 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2-1/2" x 1-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310545801
2-1/2" x 1-1/2"
300

$95.80 / each

Enter location to check availability
Catalog Page #  3455 

Price $95.80 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2-1/2" x 1-1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310090006
2-1/2" x 2"
150

$29.90 / each

Enter location to check availability
Catalog Page #  3449 

Price $29.90 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2-1/2" x 2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310545603
2-1/2" x 2"
300

$95.80 / each

Enter location to check availability
Catalog Page #  3455 

Price $95.80 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2-1/2" x 2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310091608
3" x 1"
150

$47.55 / each

Enter location to check availability
Catalog Page #  3449 

Price $47.55 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3" x 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310091400
3" x 1-1/4"
150

$48.40 / each

Enter location to check availability
Catalog Page #  3449 

Price $48.40 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3" x 1-1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310091202
3" x 1-1/2"
150

$46.60 / each

Enter location to check availability
Catalog Page #  3449 

Price $46.60 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3" x 1-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310546403
3" x 1-1/2"
300

$140.40 / each

Enter location to check availability
Catalog Page #  3455 

Price $140.40 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3" x 1-1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
0310091004
3" x 2"
150

$38.65 / each

Enter location to check availability
Catalog Page #  3449 

Price $38.65 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3" x 2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Reducer Coupling
0310546205
3" x 2"
300

$140.40 / each

Enter location to check availability
Catalog Page #  3455 

Price $140.40 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3" x 2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Reducer Coupling
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More