Skip Content

 
Merchant Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Merchant Coupling

Technical Specs

  • Fittings Sub-Category Couplings 
  • Connection Type FNPT 
  • Item Merchant Coupling 
Pipe Size
Please Select
Body Material
Please Select
Class
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
18 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Body Material
Class
Price
Qty
Please use Qty box to add item(s) to cart.
0320200009
1/8"
Malleable Iron
150

$2.34 / each

Enter location to check availability
Catalog Page #  3448 

Price $2.34 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Merchant Coupling
0320200017
1/4"
Malleable Iron
150

$2.54 / each

Enter location to check availability
Catalog Page #  3448 

Price $2.54 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Merchant Coupling
0320200025
3/8"
Malleable Iron
150

$3.04 / each

Enter location to check availability
Catalog Page #  3448 

Price $3.04 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Merchant Coupling
0320201031
1/2"
Forged Steel
300

$10.45 / each

Enter location to check availability
Catalog Page #  3455 

Price $10.45 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/2"
  • Body Material Forged Steel
  • Class 300
  • Connection Type FNPT
  • Item Merchant Coupling
0320200033
1/2"
Malleable Iron
150

$3.24 / each

Enter location to check availability
Catalog Page #  3448 

Price $3.24 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Merchant Coupling
0320201049
3/4"
Forged Steel
300

$11.14 / each

Enter location to check availability
Catalog Page #  3455 

Price $11.14 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3/4"
  • Body Material Forged Steel
  • Class 300
  • Connection Type FNPT
  • Item Merchant Coupling
0320200041
3/4"
Malleable Iron
150

$4.04 / each

Enter location to check availability
Catalog Page #  3448 

Price $4.04 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Merchant Coupling
0320201056
1"
Forged Steel
300

$14.18 / each

Enter location to check availability
Catalog Page #  3455 

Price $14.18 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1"
  • Body Material Forged Steel
  • Class 300
  • Connection Type FNPT
  • Item Merchant Coupling
0320200058
1"
Malleable Iron
150

$5.66 / each

Enter location to check availability
Catalog Page #  3448 

Price $5.66 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Merchant Coupling
0320201064
1-1/4"
Forged Steel
300

$22.75 / each

Enter location to check availability
Catalog Page #  3455 

Price $22.75 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/4"
  • Body Material Forged Steel
  • Class 300
  • Connection Type FNPT
  • Item Merchant Coupling
0320200066
1-1/4"
Malleable Iron
150

$7.74 / each

Enter location to check availability
Catalog Page #  3448 

Price $7.74 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Merchant Coupling
0320200074
1-1/2"
Malleable Iron
150

$9.50 / each

Enter location to check availability
Catalog Page #  3448 

Price $9.50 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Merchant Coupling
0320201072
1-1/2"
Malleable Iron
300

$22.75 / each

Enter location to check availability
Catalog Page #  3455 

Price $22.75 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Merchant Coupling
0320200090
2"
Malleable Iron
150

$13.07 / each

Enter location to check availability
Catalog Page #  3448 

Price $13.07 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Merchant Coupling
0320201080
2"
Malleable Iron
300

$34.85 / each

Enter location to check availability
Catalog Page #  3455 

Price $34.85 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Merchant Coupling
0320200223
2-1/2"
Malleable Iron
150

$39.10 / each

Enter location to check availability
Catalog Page #  3448 

Price $39.10 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Merchant Coupling
0320200249
3"
Malleable Iron
150

$52.50 / each

Enter location to check availability
Catalog Page #  3448 

Price $52.50 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Merchant Coupling
0320200280
4"
Malleable Iron
150

$84.95 / each

Enter location to check availability
Catalog Page #  3448 

Price $84.95 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Merchant Coupling
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More