Skip Content

 
Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 90 Degrees


Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Elbow, 90 Degrees 
Pipe Size
Please Select
Body Material
Please Select
Class
Please Select
Connection Type
Please Select
Outside Dia.
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
96 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Body Material
Class
Connection Type
Outside Dia.
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
0362000200
1/8"
Forged Steel
3000
Socket Weld
11/16"
Low Lead Compliant
Certified Low Lead Compliant

$9.30 / each

Enter location to check availability
Catalog Page #  3458 

Price $9.30 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Elbow, 90 Degrees
  • Outside Dia. 11/16"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361100209
1/8"
Forged Steel
3000
Threaded
7/8"

$8.37 / each

Enter location to check availability
Catalog Page #  3458 

Price $8.37 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Elbow, 90 Degrees
  • Outside Dia. 7/8"
0310000203
1/8"
Malleable Iron
150
FNPT

$2.87 / each

Enter location to check availability
Catalog Page #  3448 

Price $2.87 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0300000205
1/4"
Cast Iron
125
FNPT

$5.94 / each

Enter location to check availability
Catalog Page #  NA

Price $5.94 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0362000408
1/4"
Forged Steel
3000
Socket Weld
27/32"
Low Lead Compliant
Certified Low Lead Compliant

$9.30 / each

Enter location to check availability
Catalog Page #  3458 

Price $9.30 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Elbow, 90 Degrees
  • Outside Dia. 27/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361100407
1/4"
Forged Steel
3000
Threaded
1"

$8.37 / each

Enter location to check availability
Catalog Page #  3458 

Price $8.37 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Elbow, 90 Degrees
  • Outside Dia. 1"
0310000401
1/4"
Malleable Iron
150
FNPT

$2.79 / each

Enter location to check availability
Catalog Page #  3448 

Price $2.79 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0310500202
1/4"
Malleable Iron
300
FNPT

$9.60 / each

Enter location to check availability
Catalog Page #  3455 

Price $9.60 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0300000403
3/8"
Cast Iron
125
FNPT

$8.56 / each

Enter location to check availability
Catalog Page #  NA

Price $8.56 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/8"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0362000606
3/8"
Forged Steel
3000
Socket Weld
63/64"
Low Lead Compliant
Certified Low Lead Compliant

$9.30 / each

Enter location to check availability
Catalog Page #  3458 

Price $9.30 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Elbow, 90 Degrees
  • Outside Dia. 63/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361100605
3/8"
Forged Steel
3000
Threaded
1-5/16"

$8.37 / each

Enter location to check availability
Catalog Page #  3458 

Price $8.37 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Elbow, 90 Degrees
  • Outside Dia. 1-5/16"
0310000609
3/8"
Malleable Iron
150
FNPT

$2.79 / each

Enter location to check availability
Catalog Page #  3448 

Price $2.79 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0310500400
3/8"
Malleable Iron
300
FNPT

$9.60 / each

Enter location to check availability
Catalog Page #  3455 

Price $9.60 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/8"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0300000601
1/2"
Cast Iron
125
FNPT

$3.76 / each

Enter location to check availability
Catalog Page #  NA

Price $3.76 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0362000804
1/2"
Forged Steel
3000
Socket Weld
1-13/64"
Low Lead Compliant
Certified Low Lead Compliant

$10.14 / each

Enter location to check availability
Catalog Page #  3458 

Price $10.14 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Elbow, 90 Degrees
  • Outside Dia. 1-13/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361100803
1/2"
Forged Steel
3000
Threaded
1-1/2"

$8.04 / each

Enter location to check availability
Catalog Page #  3458 

Price $8.04 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Elbow, 90 Degrees
  • Outside Dia. 1-1/2"
0361200801
1/2"
Forged Steel
6000
FNPT
Low Lead Compliant
Certified Low Lead Compliant

$11.20 / each

Enter location to check availability
Catalog Page #  3462 

Price $11.20 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/2"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0310000807
1/2"
Malleable Iron
150
FNPT

$1.93 / each

Enter location to check availability
Catalog Page #  3448 

Price $1.93 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0310500608
1/2"
Malleable Iron
300
FNPT

$12.45 / each

Enter location to check availability
Catalog Page #  3455 

Price $12.45 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0300012002
1/2" x 1/4"
Cast Iron
125
FNPT

$8.58 / each

Enter location to check availability
Catalog Page #  NA

Price $8.58 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/2" x 1/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0300000809
3/4"
Cast Iron
125
FNPT

$3.85 / each

Enter location to check availability
Catalog Page #  NA

Price $3.85 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0362001000
3/4"
Forged Steel
3000
Socket Weld
1-27/64"
Low Lead Compliant
Certified Low Lead Compliant

$10.58 / each

Enter location to check availability
Catalog Page #  3458 

Price $10.58 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Elbow, 90 Degrees
  • Outside Dia. 1-27/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361101009
3/4"
Forged Steel
3000
Threaded
1-13/16"

$8.04 / each

Enter location to check availability
Catalog Page #  3458 

Price $8.04 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Elbow, 90 Degrees
  • Outside Dia. 1-13/16"
0361201007
3/4"
Forged Steel
6000
FNPT
Low Lead Compliant
Certified Low Lead Compliant

$14.22 / each

Enter location to check availability
Catalog Page #  3462 

Price $14.22 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/4"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0310001003
3/4"
Malleable Iron
150
FNPT

$2.32 / each

Enter location to check availability
Catalog Page #  3448 

Price $2.32 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0310500806
3/4"
Malleable Iron
300
FNPT

$14.06 / each

Enter location to check availability
Catalog Page #  3455 

Price $14.06 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0300012200
3/4" x 1/2"
Cast Iron
125
FNPT

$8.84 / each

Enter location to check availability
Catalog Page #  NA

Price $8.84 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/4" x 1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0300001005
1"
Cast Iron
125
FNPT

$4.61 / each

Enter location to check availability
Catalog Page #  NA

Price $4.61 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0362001208
1"
Forged Steel
3000
Socket Weld
1-47/64"
Low Lead Compliant
Certified Low Lead Compliant

$12.05 / each

Enter location to check availability
Catalog Page #  3458 

Price $12.05 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Elbow, 90 Degrees
  • Outside Dia. 1-47/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361101207
1"
Forged Steel
3000
Threaded
2-3/16"

$11.97 / each

Enter location to check availability
Catalog Page #  3458 

Price $11.97 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Elbow, 90 Degrees
  • Outside Dia. 2-3/16"
0361201205
1"
Forged Steel
6000
FNPT
Low Lead Compliant
Certified Low Lead Compliant

$18.27 / each

Enter location to check availability
Catalog Page #  3462 

Price $18.27 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0310001201
1"
Malleable Iron
150
FNPT

$3.99 / each

Enter location to check availability
Catalog Page #  3448 

Price $3.99 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0310501002
1"
Malleable Iron
300
FNPT

$17.97 / each

Enter location to check availability
Catalog Page #  3455 

Price $17.97 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0300012606
1" x 1/2"
Cast Iron
125
FNPT

$9.10 / each

Enter location to check availability
Catalog Page #  NA

Price $9.10 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1" x 1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0300012408
1" x 3/4"
Cast Iron
125
FNPT

$9.36 / each

Enter location to check availability
Catalog Page #  NA

Price $9.36 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1" x 3/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0300001203
1-1/4"
Cast Iron
125
FNPT

$6.55 / each

Enter location to check availability
Catalog Page #  NA

Price $6.55 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0362001406
1-1/4"
Forged Steel
3000
Socket Weld
2-7/64"
Low Lead Compliant
Certified Low Lead Compliant

$16.12 / each

Enter location to check availability
Catalog Page #  3458 

Price $16.12 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Elbow, 90 Degrees
  • Outside Dia. 2-7/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361101405
1-1/4"
Forged Steel
3000
Threaded
2-7/16"

$22.73 / each

Enter location to check availability
Catalog Page #  3458 

Price $22.73 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Elbow, 90 Degrees
  • Outside Dia. 2-7/16"
0310001409
1-1/4"
Malleable Iron
150
FNPT

$6.72 / each

Enter location to check availability
Catalog Page #  3448 

Price $6.72 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0310501200
1-1/4"
Malleable Iron
300
FNPT

$26.25 / each

Enter location to check availability
Catalog Page #  3455 

Price $26.25 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0300013208
1-1/4" x 1/2"
Cast Iron
125
FNPT

$9.62 / each

Enter location to check availability
Catalog Page #  NA

Price $9.62 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/4" x 1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0300013000
1-1/4" x 3/4"
Cast Iron
125
FNPT

$9.88 / each

Enter location to check availability
Catalog Page #  NA

Price $9.88 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/4" x 3/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0300012804
1-1/4" x 1"
Cast Iron
125
FNPT

$10.40 / each

Enter location to check availability
Catalog Page #  NA

Price $10.40 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/4" x 1"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0306000209
1-1/2"
Cast Iron
125
Flanged

$333.50 / each

Enter location to check availability
Catalog Page #  NA

Price $333.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type Flanged
  • Item Elbow, 90 Degrees
0300001401
1-1/2"
Cast Iron
125
FNPT

$9.09 / each

Enter location to check availability
Catalog Page #  NA

Price $9.09 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0362001604
1-1/2"
Forged Steel
3000
Socket Weld
2-3/8"
Low Lead Compliant
Certified Low Lead Compliant

$23.38 / each

Enter location to check availability
Catalog Page #  3458 

Price $23.38 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Elbow, 90 Degrees
  • Outside Dia. 2-3/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361101603
1-1/2"
Forged Steel
3000
Threaded
2-31/32"

$26.85 / each

Enter location to check availability
Catalog Page #  3458 

Price $26.85 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Elbow, 90 Degrees
  • Outside Dia. 2-31/32"
0361201601
1-1/2"
Forged Steel
6000
FNPT
Low Lead Compliant
Certified Low Lead Compliant

$47.95 / each

Enter location to check availability
Catalog Page #  3462 

Price $47.95 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0310001607
1-1/2"
Malleable Iron
150
FNPT

$8.81 / each

Enter location to check availability
Catalog Page #  3448 

Price $8.81 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0310501408
1-1/2"
Malleable Iron
300
FNPT

$31.15 / each

Enter location to check availability
Catalog Page #  3455 

Price $31.15 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0300014008
1-1/2" x 1/2"
Cast Iron
125
FNPT

$14.56 / each

Enter location to check availability
Catalog Page #  NA

Price $14.56 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2" x 1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0300013802
1-1/2" x 3/4"
Cast Iron
125
FNPT

$15.29 / each

Enter location to check availability
Catalog Page #  NA

Price $15.29 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2" x 3/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0300013604
1-1/2" x 1"
Cast Iron
125
FNPT

$15.29 / each

Enter location to check availability
Catalog Page #  NA

Price $15.29 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2" x 1"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0300013406
1-1/2" x 1-1/4"
Cast Iron
125
FNPT

$16.72 / each

Enter location to check availability
Catalog Page #  NA

Price $16.72 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2" x 1-1/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0306000407
2"
Cast Iron
125
Flanged

$197.75 / each

Enter location to check availability
Catalog Page #  NA

Price $197.75 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type Flanged
  • Item Elbow, 90 Degrees
0300001609
2"
Cast Iron
125
FNPT

$14.20 / each

Enter location to check availability
Catalog Page #  NA

Price $14.20 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
0362001802
2"
Forged Steel
3000
Socket Weld
2-29/32"
Low Lead Compliant
Certified Low Lead Compliant

$30.60 / each

Enter location to check availability
Catalog Page #  3458 

Price $30.60 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Elbow, 90 Degrees
  • Outside Dia. 2-29/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361101801
2"
Forged Steel
3000
Threaded
3-5/16"

$32.70 / each

Enter location to check availability
Catalog Page #  3458 

Price $32.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Elbow, 90 Degrees
  • Outside Dia. 3-5/16"
0361201809
2"
Forged Steel
6000
FNPT
Low Lead Compliant
Certified Low Lead Compliant

$80.70 / each

Enter location to check availability
Catalog Page #  3462 

Price $80.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0310001805
2"
Malleable Iron
150
FNPT

$14.99 / each

Enter location to check availability
Catalog Page #  3448 

Price $14.99 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More