Skip Content

 
Elbow, 45 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 45 Degrees

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Elbow, 45 Degrees 
Pipe Size
Please Select
Body Material
Please Select
Class
Please Select
Connection Type
Please Select
Outside Dia.
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
62 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Body Material
Class
Connection Type
Outside Dia.
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
0362012403
1/8"
Forged Steel
3000
Socket Weld
11/16"
Low Lead Compliant
Certified Low Lead Compliant

$11.19 / each

Enter location to check availability
Catalog Page #  3458 

Price $11.19 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Elbow, 45 Degrees
  • Outside Dia. 11/16"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361110000
1/8"
Forged Steel
3000
Threaded
7/8"

$11.18 / each

Enter location to check availability
Catalog Page #  3458 

Price $11.18 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Elbow, 45 Degrees
  • Outside Dia. 7/8"
0310022801
1/8"
Malleable Iron
150
FNPT

$4.24 / each

Enter location to check availability
Catalog Page #  3450 

Price $4.24 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0300028206
1/4"
Cast Iron
125
FNPT

$7.02 / each

Enter location to check availability
Catalog Page #  NA

Price $7.02 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0362012601
1/4"
Forged Steel
3000
Socket Weld
27-32"
Low Lead Compliant
Certified Low Lead Compliant

$11.19 / each

Enter location to check availability
Catalog Page #  3458 

Price $11.19 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Elbow, 45 Degrees
  • Outside Dia. 27-32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361110208
1/4"
Forged Steel
3000
Threaded
1"

$11.18 / each

Enter location to check availability
Catalog Page #  3458 

Price $11.18 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Elbow, 45 Degrees
  • Outside Dia. 1"
0310023007
1/4"
Malleable Iron
150
FNPT

$4.24 / each

Enter location to check availability
Catalog Page #  3450 

Price $4.24 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0310510201
1/4"
Malleable Iron
300
FNPT

$16.08 / each

Enter location to check availability
Catalog Page #  3455 

Price $16.08 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0300028305
3/8"
Cast Iron
125
FNPT

$7.54 / each

Enter location to check availability
Catalog Page #  NA

Price $7.54 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/8"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0362012809
3/8"
Forged Steel
3000
Socket Weld
63/64"
Low Lead Compliant
Certified Low Lead Compliant

$11.19 / each

Enter location to check availability
Catalog Page #  3458 

Price $11.19 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Elbow, 45 Degrees
  • Outside Dia. 63/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361110406
3/8"
Forged Steel
3000
Threaded
1-5/16"

$11.18 / each

Enter location to check availability
Catalog Page #  3458 

Price $11.18 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Elbow, 45 Degrees
  • Outside Dia. 1-5/16"
0310023205
3/8"
Malleable Iron
150
FNPT

$4.24 / each

Enter location to check availability
Catalog Page #  3450 

Price $4.24 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0310510409
3/8"
Malleable Iron
300
FNPT

$16.08 / each

Enter location to check availability
Catalog Page #  3455 

Price $16.08 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/8"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0300028404
1/2"
Cast Iron
125
FNPT

$8.06 / each

Enter location to check availability
Catalog Page #  NA

Price $8.06 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0362013005
1/2"
Forged Steel
3000
Socket Weld
1-13/64"
Low Lead Compliant
Certified Low Lead Compliant

$11.70 / each

Enter location to check availability
Catalog Page #  3458 

Price $11.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Elbow, 45 Degrees
  • Outside Dia. 1-13/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361110604
1/2"
Forged Steel
3000
Threaded
1-1/2"

$11.18 / each

Enter location to check availability
Catalog Page #  3458 

Price $11.18 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Elbow, 45 Degrees
  • Outside Dia. 1-1/2"
0310023403
1/2"
Malleable Iron
150
FNPT

$3.21 / each

Enter location to check availability
Catalog Page #  3450 

Price $3.21 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0310510607
1/2"
Malleable Iron
300
FNPT

$17.89 / each

Enter location to check availability
Catalog Page #  3455 

Price $17.89 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0300028503
3/4"
Cast Iron
125
FNPT

$8.58 / each

Enter location to check availability
Catalog Page #  NA

Price $8.58 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0362013203
3/4"
Forged Steel
3000
Socket Weld
1-27/64"
Low Lead Compliant
Certified Low Lead Compliant

$12.22 / each

Enter location to check availability
Catalog Page #  3458 

Price $12.22 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Elbow, 45 Degrees
  • Outside Dia. 1-27/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361110802
3/4"
Forged Steel
3000
Threaded
1-13/16"

$12.74 / each

Enter location to check availability
Catalog Page #  3458 

Price $12.74 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Elbow, 45 Degrees
  • Outside Dia. 1-13/16"
0310023601
3/4"
Malleable Iron
150
FNPT

$3.95 / each

Enter location to check availability
Catalog Page #  3450 

Price $3.95 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0310510805
3/4"
Malleable Iron
300
FNPT

$19.92 / each

Enter location to check availability
Catalog Page #  3455 

Price $19.92 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0300028602
1"
Cast Iron
125
FNPT

$9.10 / each

Enter location to check availability
Catalog Page #  NA

Price $9.10 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0362013401
1"
Forged Steel
3000
Socket Weld
1-47/64"
Low Lead Compliant
Certified Low Lead Compliant

$13.00 / each

Enter location to check availability
Catalog Page #  3458 

Price $13.00 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Elbow, 45 Degrees
  • Outside Dia. 1-47/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361111008
1"
Forged Steel
3000
Threaded
2-3/16"

$16.48 / each

Enter location to check availability
Catalog Page #  3458 

Price $16.48 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Elbow, 45 Degrees
  • Outside Dia. 2-3/16"
0310023809
1"
Malleable Iron
150
FNPT

$4.98 / each

Enter location to check availability
Catalog Page #  3450 

Price $4.98 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0310511001
1"
Malleable Iron
300
FNPT

$22.02 / each

Enter location to check availability
Catalog Page #  3455 

Price $22.02 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0300029840
1" x 1/2"
Cast Iron
125
FNPT

$11.40 / each

Enter location to check availability
Catalog Page #  NA

Price $11.40 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1" x 1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0300028701
1-1/4"
Cast Iron
125
FNPT

$9.62 / each

Enter location to check availability
Catalog Page #  NA

Price $9.62 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0362013609
1-1/4"
Forged Steel
3000
Socket Weld
2-7/64"
Low Lead Compliant
Certified Low Lead Compliant

$17.27 / each

Enter location to check availability
Catalog Page #  3458 

Price $17.27 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Elbow, 45 Degrees
  • Outside Dia. 2-7/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361111206
1-1/4"
Forged Steel
3000
Threaded
2-7/16"

$22.79 / each

Enter location to check availability
Catalog Page #  3458 

Price $22.79 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Elbow, 45 Degrees
  • Outside Dia. 2-7/16"
0310024005
1-1/4"
Malleable Iron
150
FNPT

$8.83 / each

Enter location to check availability
Catalog Page #  3450 

Price $8.83 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0310511209
1-1/4"
Malleable Iron
300
FNPT

$35.50 / each

Enter location to check availability
Catalog Page #  3455 

Price $35.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0306019001
1-1/2"
Cast Iron
125
Flanged

$402.25 / each

Enter location to check availability
Catalog Page #  NA

Price $402.25 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type Flanged
  • Item Elbow, 45 Degrees
0300028800
1-1/2"
Cast Iron
125
FNPT

$15.06 / each

Enter location to check availability
Catalog Page #  NA

Price $15.06 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0362013807
1-1/2"
Forged Steel
3000
Socket Weld
2-3/8"
Low Lead Compliant
Certified Low Lead Compliant

$21.16 / each

Enter location to check availability
Catalog Page #  3458 

Price $21.16 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Elbow, 45 Degrees
  • Outside Dia. 2-3/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361111404
1-1/2"
Forged Steel
3000
Threaded
2-31/32"

$29.75 / each

Enter location to check availability
Catalog Page #  3458 

Price $29.75 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Elbow, 45 Degrees
  • Outside Dia. 2-31/32"
0310024203
1-1/2"
Malleable Iron
150
FNPT

$10.92 / each

Enter location to check availability
Catalog Page #  3450 

Price $10.92 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0310511407
1-1/2"
Malleable Iron
300
FNPT

$46.15 / each

Enter location to check availability
Catalog Page #  3455 

Price $46.15 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0306019209
2"
Cast Iron
125
Flanged

$286.75 / each

Enter location to check availability
Catalog Page #  NA

Price $286.75 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type Flanged
  • Item Elbow, 45 Degrees
0300028909
2"
Cast Iron
125
FNPT

$17.40 / each

Enter location to check availability
Catalog Page #  NA

Price $17.40 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0362014003
2"
Forged Steel
3000
Socket Weld
2-29/32"
Low Lead Compliant
Certified Low Lead Compliant

$34.00 / each

Enter location to check availability
Catalog Page #  3458 

Price $34.00 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Elbow, 45 Degrees
  • Outside Dia. 2-29/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361111602
2"
Forged Steel
3000
Threaded
3-5/16"

$41.15 / each

Enter location to check availability
Catalog Page #  3458 

Price $41.15 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Elbow, 45 Degrees
  • Outside Dia. 3-5/16"
0310024401
2"
Malleable Iron
150
FNPT

$16.50 / each

Enter location to check availability
Catalog Page #  3450 

Price $16.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0310511605
2"
Malleable Iron
300
FNPT

$69.75 / each

Enter location to check availability
Catalog Page #  3455 

Price $69.75 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0306019407
2-1/2"
Cast Iron
125
Flanged

$305.25 / each

Enter location to check availability
Catalog Page #  NA

Price $305.25 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2-1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type Flanged
  • Item Elbow, 45 Degrees
0300029006
2-1/2"
Cast Iron
125
FNPT

$45.45 / each

Enter location to check availability
Catalog Page #  NA

Price $45.45 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2-1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0362014201
2-1/2"
Forged Steel
3000
Socket Weld
3-35/64"
Low Lead Compliant
Certified Low Lead Compliant

$89.40 / each

Enter location to check availability
Catalog Page #  3458 

Price $89.40 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Elbow, 45 Degrees
  • Outside Dia. 3-35/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361111800
2-1/2"
Forged Steel
3000
Threaded
4"

$96.05 / each

Enter location to check availability
Catalog Page #  3458 

Price $96.05 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Elbow, 45 Degrees
  • Outside Dia. 4"
0310024609
2-1/2"
Malleable Iron
150
FNPT

$48.05 / each

Enter location to check availability
Catalog Page #  3450 

Price $48.05 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0310511803
2-1/2"
Malleable Iron
300
FNPT

$155.75 / each

Enter location to check availability
Catalog Page #  3455 

Price $155.75 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2-1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0306019605
3"
Cast Iron
125
Flanged

$297.75 / each

Enter location to check availability
Catalog Page #  NA

Price $297.75 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3"
  • Body Material Cast Iron
  • Class 125
  • Connection Type Flanged
  • Item Elbow, 45 Degrees
0300029105
3"
Cast Iron
125
FNPT

$71.85 / each

Enter location to check availability
Catalog Page #  NA

Price $71.85 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0362014409
3"
Forged Steel
3000
Socket Weld
4-7/32"
Low Lead Compliant
Certified Low Lead Compliant

$148.55 / each

Enter location to check availability
Catalog Page #  3458 

Price $148.55 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Elbow, 45 Degrees
  • Outside Dia. 4-7/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361112006
3"
Forged Steel
3000
Threaded
4-3/4"

$156.50 / each

Enter location to check availability
Catalog Page #  3458 

Price $156.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Elbow, 45 Degrees
  • Outside Dia. 4-3/4"
0310024807
3"
Malleable Iron
150
FNPT

$62.30 / each

Enter location to check availability
Catalog Page #  3450 

Price $62.30 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0310512009
3"
Malleable Iron
300
FNPT

$205.25 / each

Enter location to check availability
Catalog Page #  3455 

Price $205.25 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Elbow, 45 Degrees
0362014607
4"
Forged Steel
3000
Socket Weld
5-5/16"
Low Lead Compliant
Certified Low Lead Compliant

$286.00 / each

Enter location to check availability
Catalog Page #  3458 

Price $286.00 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Elbow, 45 Degrees
  • Outside Dia. 5-5/16"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361112204
4"
Forged Steel
3000
Threaded
6"

$256.50 / each

Enter location to check availability
Catalog Page #  3458 

Price $256.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Elbow, 45 Degrees
  • Outside Dia. 6"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More