Skip Content

 
Cross close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cross


Technical Specs

  • Fittings Sub-Category Crosses 
  • Item Cross 
Pipe Size
Please Select
Body Material
Please Select
Class
Please Select
Connection Type
Please Select
Outside Dia.
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
41 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Body Material
Class
Connection Type
Outside Dia.
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
0361129000
1/8"
Forged Steel
3000
Threaded
7/8"

$36.65 / each

Enter location to check availability
Catalog Page #  3459 

Price $36.65 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 1/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Cross
  • Outside Dia. 7/8"
0310069208
1/8"
Malleable Iron
150
FNPT

$12.92 / each

Enter location to check availability
Catalog Page #  3448 

Price $12.92 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 1/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cross
0361129208
1/4"
Forged Steel
3000
Threaded
1"

$36.65 / each

Enter location to check availability
Catalog Page #  3459 

Price $36.65 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Cross
  • Outside Dia. 1"
0310069406
1/4"
Malleable Iron
150
FNPT

$10.16 / each

Enter location to check availability
Catalog Page #  3448 

Price $10.16 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cross
0361129406
3/8"
Forged Steel
3000
Threaded
1-5/16"

$36.65 / each

Enter location to check availability
Catalog Page #  3459 

Price $36.65 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 3/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Cross
  • Outside Dia. 1-5/16"
0310069604
3/8"
Malleable Iron
150
FNPT

$10.64 / each

Enter location to check availability
Catalog Page #  3448 

Price $10.64 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cross
0300108701
1/2"
Cast Iron
125
FNPT

$16.09 / each

Enter location to check availability
Catalog Page #  NA

Price $16.09 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Cross
0362037400
1/2"
Forged Steel
3000
Socket Weld
1-15/64"
Low Lead Compliant
Certified Low Lead Compliant

$31.65 / each

Enter location to check availability
Catalog Page #  3459 

Price $31.65 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Cross
  • Outside Dia. 1-15/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361129604
1/2"
Forged Steel
3000
Threaded
1-1/2"

$39.30 / each

Enter location to check availability
Catalog Page #  3459 

Price $39.30 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Cross
  • Outside Dia. 1-1/2"
0310069802
1/2"
Malleable Iron
150
FNPT

$9.79 / each

Enter location to check availability
Catalog Page #  3448 

Price $9.79 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cross
0300108800
3/4"
Cast Iron
125
FNPT

$16.09 / each

Enter location to check availability
Catalog Page #  NA

Price $16.09 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 3/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Cross
0362037608
3/4"
Forged Steel
3000
Socket Weld
1-1/2"
Low Lead Compliant
Certified Low Lead Compliant

$32.45 / each

Enter location to check availability
Catalog Page #  3459 

Price $32.45 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 3/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Cross
  • Outside Dia. 1-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361129802
3/4"
Forged Steel
3000
Threaded
1-13/16"

$41.05 / each

Enter location to check availability
Catalog Page #  3459 

Price $41.05 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 3/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Cross
  • Outside Dia. 1-13/16"
0310070008
3/4"
Malleable Iron
150
FNPT

$11.85 / each

Enter location to check availability
Catalog Page #  3448 

Price $11.85 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cross
0300109006
1"
Cast Iron
125
FNPT

$18.74 / each

Enter location to check availability
Catalog Page #  NA

Price $18.74 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 1"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Cross
0362037806
1"
Forged Steel
3000
Socket Weld
1-49/64"
Low Lead Compliant
Certified Low Lead Compliant

$35.50 / each

Enter location to check availability
Catalog Page #  3459 

Price $35.50 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 1"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Cross
  • Outside Dia. 1-49/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361130008
1"
Forged Steel
3000
Threaded
2-3/16"

$43.80 / each

Enter location to check availability
Catalog Page #  3459 

Price $43.80 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 1"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Cross
  • Outside Dia. 2-3/16"
0310070206
1"
Malleable Iron
150
FNPT

$14.63 / each

Enter location to check availability
Catalog Page #  3448 

Price $14.63 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cross
0300109204
1-1/4"
Cast Iron
125
FNPT

$26.45 / each

Enter location to check availability
Catalog Page #  NA

Price $26.45 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 1-1/4"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Cross
0362038002
1-1/4"
Forged Steel
3000
Socket Weld
2-1/8"
Low Lead Compliant
Certified Low Lead Compliant

$45.95 / each

Enter location to check availability
Catalog Page #  3459 

Price $45.95 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 1-1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Cross
  • Outside Dia. 2-1/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361130206
1-1/4"
Forged Steel
3000
Threaded
2-7/16"

$58.10 / each

Enter location to check availability
Catalog Page #  3459 

Price $58.10 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 1-1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Cross
  • Outside Dia. 2-7/16"
0310070404
1-1/4"
Malleable Iron
150
FNPT

$23.72 / each

Enter location to check availability
Catalog Page #  3448 

Price $23.72 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 1-1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cross
0300109402
1-1/2"
Cast Iron
125
FNPT

$36.80 / each

Enter location to check availability
Catalog Page #  NA

Price $36.80 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 1-1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Cross
0362038200
1-1/2"
Forged Steel
3000
Socket Weld
2-1/2"
Low Lead Compliant
Certified Low Lead Compliant

$61.30 / each

Enter location to check availability
Catalog Page #  3459 

Price $61.30 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 1-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Cross
  • Outside Dia. 2-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361130404
1-1/2"
Forged Steel
3000
Threaded
2-31/32"

$77.20 / each

Enter location to check availability
Catalog Page #  3459 

Price $77.20 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 1-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Cross
  • Outside Dia. 2-31/32"
0310070602
1-1/2"
Malleable Iron
150
FNPT

$29.45 / each

Enter location to check availability
Catalog Page #  3448 

Price $29.45 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 1-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cross
0306055005
2"
Cast Iron
125
Flanged

$703.50 / each

Enter location to check availability
Catalog Page #  NA

Price $703.50 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type Flanged
  • Item Cross
0300109600
2"
Cast Iron
125
FNPT

$48.80 / each

Enter location to check availability
Catalog Page #  NA

Price $48.80 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Cross
0362038408
2"
Forged Steel
3000
Socket Weld
3"
Low Lead Compliant
Certified Low Lead Compliant

$88.10 / each

Enter location to check availability
Catalog Page #  3459 

Price $88.10 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Cross
  • Outside Dia. 3"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361130602
2"
Forged Steel
3000
Threaded
3-5/16"

$104.30 / each

Enter location to check availability
Catalog Page #  3459 

Price $104.30 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Cross
  • Outside Dia. 3-5/16"
0310070800
2"
Malleable Iron
150
FNPT

$48.65 / each

Enter location to check availability
Catalog Page #  3448 

Price $48.65 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cross
0300109808
2-1/2"
Cast Iron
125
FNPT

$117.25 / each

Enter location to check availability
Catalog Page #  NA

Price $117.25 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 2-1/2"
  • Body Material Cast Iron
  • Class 125
  • Connection Type FNPT
  • Item Cross
0362039000
2-1/2"
Forged Steel
3000
Socket Weld
3-15/64"
Low Lead Compliant
Certified Low Lead Compliant

$205.75 / each

Enter location to check availability
Catalog Page #  3459 

Price $205.75 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 2-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Cross
  • Outside Dia. 3-15/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361130800
2-1/2"
Forged Steel
3000
Threaded
4"

$237.25 / each

Enter location to check availability
Catalog Page #  3459 

Price $237.25 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 2-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Cross
  • Outside Dia. 4"
0310071006
2-1/2"
Malleable Iron
150
FNPT

$97.15 / each

Enter location to check availability
Catalog Page #  3448 

Price $97.15 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 2-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cross
0306055401
3"
Cast Iron
125
Flanged

$659.50 / each

Enter location to check availability
Catalog Page #  NA

Price $659.50 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 3"
  • Body Material Cast Iron
  • Class 125
  • Connection Type Flanged
  • Item Cross
0362038804
3"
Forged Steel
3000
Socket Weld
4-1/2"
Low Lead Compliant
Certified Low Lead Compliant

$273.50 / each

Enter location to check availability
Catalog Page #  3459 

Price $273.50 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 3"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Cross
  • Outside Dia. 4-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361131006
3"
Forged Steel
3000
Threaded
4-3/4"

$314.25 / each

Enter location to check availability
Catalog Page #  3459 

Price $314.25 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 3"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Cross
  • Outside Dia. 4-3/4"
0310071204
3"
Malleable Iron
150
FNPT

$134.75 / each

Enter location to check availability
Catalog Page #  3448 

Price $134.75 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 3"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cross
0361131204
4"
Forged Steel
3000
Threaded
6"

$446.50 / each

Enter location to check availability
Catalog Page #  3459 

Price $446.50 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Cross
  • Outside Dia. 6"
0310071600
4"
Malleable Iron
150
FNPT

$295.25 / each

Enter location to check availability
Catalog Page #  3448 

Price $295.25 / each

Technical Specs

  • Fittings Sub-Category Crosses
  • Pipe Size 4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cross
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More