Skip Content

 
Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Coupling

Technical Specs

  • Fittings Sub-Category Couplings 
  • Item Coupling 
Pipe Size
Please Select
Body Material
Please Select
Class
Please Select
Connection Type
Please Select
Outside Dia.
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
52 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Body Material
Class
Connection Type
Outside Dia.
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
0362060006
1/8"
Forged Steel
3000
Socket Weld
11/16"
Low Lead Compliant
Certified Low Lead Compliant

$7.05 / each

Enter location to check availability
Catalog Page #  3458 

Price $7.05 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Coupling
  • Outside Dia. 11/16"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361155005
1/8"
Forged Steel
3000
Threaded
5/8"

$3.24 / each

Enter location to check availability
Catalog Page #  3458 

Price $3.24 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Coupling
  • Outside Dia. 5/8"
0310079603
1/8"
Malleable Iron
150
FNPT

$4.26 / each

Enter location to check availability
Catalog Page #  3448 

Price $4.26 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Coupling
0362060204
1/4"
Forged Steel
3000
Socket Weld
27/32"
Low Lead Compliant
Certified Low Lead Compliant

$7.59 / each

Enter location to check availability
Catalog Page #  3458 

Price $7.59 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Coupling
  • Outside Dia. 27/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361155203
1/4"
Forged Steel
3000
Threaded
3/4"

$3.38 / each

Enter location to check availability
Catalog Page #  3458 

Price $3.38 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Coupling
  • Outside Dia. 3/4"
0310079801
1/4"
Malleable Iron
150
FNPT

$3.46 / each

Enter location to check availability
Catalog Page #  3448 

Price $3.46 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Coupling
0310538004
1/4"
Malleable Iron
300
FNPT

$10.17 / each

Enter location to check availability
Catalog Page #  3455 

Price $10.17 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Coupling
0362060402
3/8"
Forged Steel
3000
Socket Weld
63/64"
Low Lead Compliant
Certified Low Lead Compliant

$7.59 / each

Enter location to check availability
Catalog Page #  3458 

Price $7.59 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Coupling
  • Outside Dia. 63/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361155401
3/8"
Forged Steel
3000
Threaded
7/8"

$3.38 / each

Enter location to check availability
Catalog Page #  3458 

Price $3.38 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Coupling
  • Outside Dia. 7/8"
0310080007
3/8"
Malleable Iron
150
FNPT

$3.46 / each

Enter location to check availability
Catalog Page #  3448 

Price $3.46 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Coupling
0310538202
3/8"
Malleable Iron
300
FNPT

$10.17 / each

Enter location to check availability
Catalog Page #  3455 

Price $10.17 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3/8"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Coupling
0362060600
1/2"
Forged Steel
3000
Socket Weld
1-1/5"
Low Lead Compliant
Certified Low Lead Compliant

$8.94 / each

Enter location to check availability
Catalog Page #  3458 

Price $8.94 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Coupling
  • Outside Dia. 1-1/5"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361155609
1/2"
Forged Steel
3000
Threaded
1-1/8"

$3.88 / each

Enter location to check availability
Catalog Page #  3458 

Price $3.88 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Coupling
  • Outside Dia. 1-1/8"
0361248800
1/2"
Forged Steel
6000
FNPT
Low Lead Compliant
Certified Low Lead Compliant

$6.00 / each

Enter location to check availability
Catalog Page #  3462 

Price $6.00 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/2"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type FNPT
  • Item Coupling
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0310080205
1/2"
Malleable Iron
150
FNPT

$3.46 / each

Enter location to check availability
Catalog Page #  3448 

Price $3.46 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Coupling
0310538400
1/2"
Malleable Iron
300
FNPT

$11.33 / each

Enter location to check availability
Catalog Page #  3455 

Price $11.33 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Coupling
0362060808
3/4"
Forged Steel
3000
Socket Weld
1-27/64"
Low Lead Compliant
Certified Low Lead Compliant

$8.94 / each

Enter location to check availability
Catalog Page #  3458 

Price $8.94 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Coupling
  • Outside Dia. 1-27/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361155807
3/4"
Forged Steel
3000
Threaded
1-3/8"

$3.88 / each

Enter location to check availability
Catalog Page #  3458 

Price $3.88 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Coupling
  • Outside Dia. 1-3/8"
0361249006
3/4"
Forged Steel
6000
FNPT
Low Lead Compliant
Certified Low Lead Compliant

$6.90 / each

Enter location to check availability
Catalog Page #  3462 

Price $6.90 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3/4"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type FNPT
  • Item Coupling
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0310080403
3/4"
Malleable Iron
150
FNPT

$3.61 / each

Enter location to check availability
Catalog Page #  3448 

Price $3.61 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Coupling
0310538608
3/4"
Malleable Iron
300
FNPT

$13.02 / each

Enter location to check availability
Catalog Page #  3455 

Price $13.02 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Coupling
0362061004
1"
Forged Steel
3000
Socket Weld
1-47/64"
Low Lead Compliant
Certified Low Lead Compliant

$9.70 / each

Enter location to check availability
Catalog Page #  3458 

Price $9.70 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Coupling
  • Outside Dia. 1-47/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361156003
1"
Forged Steel
3000
Threaded
1-3/4"

$6.31 / each

Enter location to check availability
Catalog Page #  3458 

Price $6.31 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Coupling
  • Outside Dia. 1-3/4"
0361249204
1"
Forged Steel
6000
FNPT
Low Lead Compliant
Certified Low Lead Compliant

$9.22 / each

Enter location to check availability
Catalog Page #  3462 

Price $9.22 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type FNPT
  • Item Coupling
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0310080601
1"
Malleable Iron
150
FNPT

$4.68 / each

Enter location to check availability
Catalog Page #  3448 

Price $4.68 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Coupling
0310538806
1"
Malleable Iron
300
FNPT

$14.93 / each

Enter location to check availability
Catalog Page #  3455 

Price $14.93 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Coupling
0362061202
1-1/4"
Forged Steel
3000
Socket Weld
2-7/64"
Low Lead Compliant
Certified Low Lead Compliant

$10.30 / each

Enter location to check availability
Catalog Page #  3458 

Price $10.30 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Coupling
  • Outside Dia. 2-7/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361156201
1-1/4"
Forged Steel
3000
Threaded
2-1/4"

$10.55 / each

Enter location to check availability
Catalog Page #  3458 

Price $10.55 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Coupling
  • Outside Dia. 2-1/4"
0310080809
1-1/4"
Malleable Iron
150
FNPT

$6.07 / each

Enter location to check availability
Catalog Page #  3448 

Price $6.07 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Coupling
0310539002
1-1/4"
Malleable Iron
300
FNPT

$17.74 / each

Enter location to check availability
Catalog Page #  3455 

Price $17.74 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Coupling
0362061400
1-1/2"
Forged Steel
3000
Socket Weld
2-3/8"
Low Lead Compliant
Certified Low Lead Compliant

$11.12 / each

Enter location to check availability
Catalog Page #  3458 

Price $11.12 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Coupling
  • Outside Dia. 2-3/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361156409
1-1/2"
Forged Steel
3000
Threaded
2-1/2"

$13.62 / each

Enter location to check availability
Catalog Page #  3458 

Price $13.62 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Coupling
  • Outside Dia. 2-1/2"
0361249600
1-1/2"
Forged Steel
6000
FNPT
Low Lead Compliant
Certified Low Lead Compliant

$19.08 / each

Enter location to check availability
Catalog Page #  3462 

Price $19.08 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/2"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type FNPT
  • Item Coupling
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0310081005
1-1/2"
Malleable Iron
150
FNPT

$8.84 / each

Enter location to check availability
Catalog Page #  3448 

Price $8.84 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Coupling
0310539200
1-1/2"
Malleable Iron
300
FNPT

$26.65 / each

Enter location to check availability
Catalog Page #  3455 

Price $26.65 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 1-1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Coupling
0362061608
2"
Forged Steel
3000
Socket Weld
2-29/32"
Low Lead Compliant
Certified Low Lead Compliant

$16.26 / each

Enter location to check availability
Catalog Page #  3458 

Price $16.26 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Coupling
  • Outside Dia. 2-29/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361156607
2"
Forged Steel
3000
Threaded
3"

$17.01 / each

Enter location to check availability
Catalog Page #  3458 

Price $17.01 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Coupling
  • Outside Dia. 3"
0361249808
2"
Forged Steel
6000
FNPT
Low Lead Compliant
Certified Low Lead Compliant

$28.35 / each

Enter location to check availability
Catalog Page #  3462 

Price $28.35 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2"
  • Body Material Forged Steel
  • Class 6000
  • Connection Type FNPT
  • Item Coupling
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0310081203
2"
Malleable Iron
150
FNPT

$12.23 / each

Enter location to check availability
Catalog Page #  3448 

Price $12.23 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Coupling
0310539606
2"
Malleable Iron
300
FNPT

$38.40 / each

Enter location to check availability
Catalog Page #  3455 

Price $38.40 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Coupling
0362061806
2-1/2"
Forged Steel
3000
Socket Weld
3-35/64"
Low Lead Compliant
Certified Low Lead Compliant

$33.05 / each

Enter location to check availability
Catalog Page #  3458 

Price $33.05 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Coupling
  • Outside Dia. 3-35/64"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361156805
2-1/2"
Forged Steel
3000
Threaded
3-5/8"

$39.85 / each

Enter location to check availability
Catalog Page #  3458 

Price $39.85 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Coupling
  • Outside Dia. 3-5/8"
0310081401
2-1/2"
Malleable Iron
150
FNPT

$35.25 / each

Enter location to check availability
Catalog Page #  3448 

Price $35.25 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Coupling
0310539804
2-1/2"
Malleable Iron
300
FNPT

$70.60 / each

Enter location to check availability
Catalog Page #  3455 

Price $70.60 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 2-1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Coupling
0362062002
3"
Forged Steel
3000
Socket Weld
4-7/32"
Low Lead Compliant
Certified Low Lead Compliant

$73.50 / each

Enter location to check availability
Catalog Page #  3458 

Price $73.50 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Coupling
  • Outside Dia. 4-7/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361157001
3"
Forged Steel
3000
Threaded
4-1/4"

$69.55 / each

Enter location to check availability
Catalog Page #  3458 

Price $69.55 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Coupling
  • Outside Dia. 4-1/4"
0310081609
3"
Malleable Iron
150
FNPT

$47.70 / each

Enter location to check availability
Catalog Page #  3448 

Price $47.70 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Coupling
0310540000
3"
Malleable Iron
300
FNPT

$101.75 / each

Enter location to check availability
Catalog Page #  3455 

Price $101.75 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Coupling
0320200264
3-1/2"
Malleable Iron
150
FNPT

$100.55 / each

Enter location to check availability
Catalog Page #  3448 

Price $100.55 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 3-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Coupling
0362062200
4"
Forged Steel
3000
Socket Weld
5-5/16"
Low Lead Compliant
Certified Low Lead Compliant

$110.35 / each

Enter location to check availability
Catalog Page #  3458 

Price $110.35 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Coupling
  • Outside Dia. 5-5/16"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0361157209
4"
Forged Steel
3000
Threaded
5-1/2"

$130.55 / each

Enter location to check availability
Catalog Page #  3458 

Price $130.55 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Coupling
  • Outside Dia. 5-1/2"
0310081807
4"
Malleable Iron
150
FNPT

$77.80 / each

Enter location to check availability
Catalog Page #  3448 

Price $77.80 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Pipe Size 4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Coupling
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More